TENNSCO ZA8-4824S-5D Boltless Shelving Unit 48 Inch Width x 24 inch Depth x 96 Inch Height | AH9AWG 39FN07

TENNSCO ZA8-4824S-5D Boltless Shelving Unit 48 Inch Width x 24 inch Depth x 96 Inch Height

Item: AH9AWG Model: ZA8-4824S-5DCross Ref: 39FN07
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€308.52 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoltless Shelving Unit
AdjustabilityAdjustable
Beam Capacity500 lbs.
Beam ProfileLow Profile
ColorGray
Decking MaterialParticleboard
Depth24"
FinishPowder Coated
Finish - Shelving And RacksElectro Coat
Frame MaterialSteel
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
Height96"
Includes(4) Posts, (5) Deck Levels
Includes DeckingYes
Increments1 1/2"
IntermediatesidepanelOpen Starter
MaterialSteel
No. Of Shelves5
Number Of Shelves5
Overall Height96"
Overall Hxwxd96" x 48" x 24"
Overall Width48"
Shelf Adjustment Increments1 1/2"
Shelf Adjustments1 1/2"
Shelf Capacity500 lbs.
Shelf ConfigurationSingle Straight
Shelf StyleSingle Straight
Shelving ConfigurationStarter
Shelving Frame MaterialSteel
Side PanelOpen
Side Panel StyleOpen
TypeFreestanding
Width48"

Shipping Info:

Ship weight (kg) 68.58
Ship height (cm)25.4
Ship length (cm)243.84
Ship width (cm)91.44
Country of OriginUS

Product Variants

ProductModelDecking MaterialNumber Of ShelvesColorTypeOverall WidthOverall HeightBeam CapacityFinishPrice
TENNSCO ZV7-3624S-4D Shelving Unit 36 Inch Width x 24 Inch Depth x 84 Inch Height Steel | AG3FRK 33KE21 ZV7-3624S-4DParticleboard4SandStarter36"84"1000 lbs.Powder Coated€284.21
RFQ
TENNSCO LSS-361872 Boltless Shelving Unit 36 Inch Width x 18 Inch Depth x 72 Inch Height | AH9AUR 39FM69 LSS-361872Particle Board5Sand---1000 lbs.Powder Coat€232.95
TENNSCO LSS-482484 Boltless Shelving Unit 48 Inch Width x 24 inch Depth x 84 Inch Height | AH9AUT 39FM70 LSS-482484Particleboard5SandFreestanding48"84"850 lbs.Powder Coated€316.49
TENNSCO RXHS-482496 Boltless Shelving Unit 48 Inch Width x 24 inch Depth x 96 Inch Height | AH9AUU 39FM71 RXHS-482496Steel5GrayFreestanding48"96"4000 lbs.Powder Coated€760.10
RFQ
TENNSCO RXHS-602496 Boltless Shelving Unit 60 Inch Width x 24 inch Depth x 96 Inch Height | AH9AUV 39FM72 RXHS-602496Steel5GrayFreestanding60"96"3250 lbs.Powder Coated€817.62
TENNSCO RXHS-723672 Boltless Shelving Unit 72 Inch Width x 36 Inch Depth x 72 Inch Height | AH9AUW 39FM73 RXHS-723672Steel5GrayFreestanding72"72"2750 lbs.Powder Coated€1,252.87
RFQ
TENNSCO RXHS-723696 Boltless Shelving Unit 72 Inch Width x 36 Inch Depth x 96 Inch Height | AH9AUX 39FM74 RXHS-723696Steel5GrayFreestanding72"96"2750 lbs.Powder Coated€1,401.48
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO ZA8-4824S-5D Boltless Shelving Unit 48 Inch Width x 24 inch Depth x 96 Inch Height
€308.52 /unit