TENNSCO LSS-361872 Boltless Shelving Unit 36 Inch Width x 18 Inch Depth x 72 Inch Height | AH9AUR 39FM69

TENNSCO LSS-361872 Boltless Shelving Unit 36 Inch Width x 18 Inch Depth x 72 Inch Height

Item: AH9AUR Model: LSS-361872Cross Ref: 39FM69
In Stock

Get it by Thursday, Jun 12

€285.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoltless Shelving Unit
Beam Capacity1000 lbs.
ColorSand
Decking MaterialParticle Board
Depth18"
FinishPowder Coat
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
Height72"
Increments1 1/2"
MaterialSteel
Number Of Shelves5
Shelf Adjustments1 1/2"
Shelf Capacity1000 lbs.
Shelf StyleSingle Straight
Width36"

Shipping Info:

Ship weight (kg) 39.6
Ship height (cm)10.16
Ship length (cm)97.79
Ship width (cm)48.45
Country of OriginUS

Product Variants

ProductModelDecking MaterialNumber Of ShelvesColorTypeOverall WidthOverall HeightBeam CapacityFinishPrice
TENNSCO ZV7-3624S-4D Shelving Unit 36 Inch Width x 24 Inch Depth x 84 Inch Height Steel | AG3FRK 33KE21 ZV7-3624S-4DParticleboard4SandStarter36"84"1000 lbs.Powder Coated€284.21
RFQ
TENNSCO LSS-482484 Boltless Shelving Unit 48 Inch Width x 24 inch Depth x 84 Inch Height | AH9AUT 39FM70 LSS-482484Particleboard5SandFreestanding48"84"850 lbs.Powder Coated€316.49
TENNSCO RXHS-482496 Boltless Shelving Unit 48 Inch Width x 24 inch Depth x 96 Inch Height | AH9AUU 39FM71 RXHS-482496Steel5GrayFreestanding48"96"4000 lbs.Powder Coated€760.10
RFQ
TENNSCO RXHS-602496 Boltless Shelving Unit 60 Inch Width x 24 inch Depth x 96 Inch Height | AH9AUV 39FM72 RXHS-602496Steel5GrayFreestanding60"96"3250 lbs.Powder Coated€817.62
TENNSCO RXHS-723672 Boltless Shelving Unit 72 Inch Width x 36 Inch Depth x 72 Inch Height | AH9AUW 39FM73 RXHS-723672Steel5GrayFreestanding72"72"2750 lbs.Powder Coated€1,252.87
RFQ
TENNSCO RXHS-723696 Boltless Shelving Unit 72 Inch Width x 36 Inch Depth x 96 Inch Height | AH9AUX 39FM74 RXHS-723696Steel5GrayFreestanding72"96"2750 lbs.Powder Coated€1,401.48
RFQ
TENNSCO RXHS-962472 Boltless Shelving Unit 96 Inch Width x 24 inch Depth x 72 Inch Height | AH9AUY 39FM75 RXHS-962472Steel5GrayFreestanding96"72"2600 lbs.Powder Coated€1,429.38
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO LSS-361872 Boltless Shelving Unit 36 Inch Width x 18 Inch Depth x 72 Inch Height
€285.33 /unit