TENNSCO RXHS-723696 Boltless Shelving Unit 72 Inch Width x 36 Inch Depth x 96 Inch Height | AH9AUX 39FM74

TENNSCO RXHS-723696 Boltless Shelving Unit 72 Inch Width x 36 Inch Depth x 96 Inch Height

Item: AH9AUX Model: RXHS-723696Cross Ref: 39FM74
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,436.07 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoltless Shelving Unit
AdjustabilityAdjustable
AssembledUnassembled
Beam Capacity2750 lbs.
Beam ProfileChannel
ColorGray
Decking MaterialSteel
Depth36"
FinishPowder Coated
Finish - Shelving And RacksElectro Coat
Frame MaterialSteel
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
Height96"
Includes(4) Posts, (5) Deck Levels
Includes DeckingYes
Increments1 1/2"
IntermediatesidepanelOpen Standalone
MaterialCarbon Steel , Steel
No. Of Shelves5
Number Of Shelves5
Overall Height96"
Overall Hxwxd96" x 72" x 36"
Overall Width72"
Shelf Adjustments1 1/2"
Shelf Capacity2750 lbs.
Shelf ConfigurationSingle Straight
Shelf StyleSingle Straight
Shelving ConfigurationStandalone
Shelving Frame MaterialSteel
Side PanelOpen
Side Panel StyleOpen
TypeFreestanding
Width72"
Decking Gauge16 ga.
Duty RatingExtra Heavy Duty
Load Capacity Per Shelf2750 lbs.
Maximum Post Load Capacity13000 lbs. With Beam Evenly Spaced at 24 in.
Overall Depth36"
Post Gauge14 ga.
Shelf Adjustment Increments1 1/2"

Shipping Info:

Ship weight (kg) 190.8
Ship height (cm)25.4
Ship length (cm)251.46
Ship width (cm)91.44
Country of OriginUS

Product Variants

ProductModelDecking MaterialNumber Of ShelvesColorTypeOverall WidthOverall HeightBeam CapacityFinishPrice
TENNSCO ZV7-3624S-4D Shelving Unit 36 Inch Width x 24 Inch Depth x 84 Inch Height Steel | AG3FRK 33KE21 ZV7-3624S-4DParticleboard4SandStarter36"84"1000 lbs.Powder Coated€284.21
RFQ
TENNSCO LSS-361872 Boltless Shelving Unit 36 Inch Width x 18 Inch Depth x 72 Inch Height | AH9AUR 39FM69 LSS-361872Particle Board5Sand---1000 lbs.Powder Coat€232.95
TENNSCO LSS-482484 Boltless Shelving Unit 48 Inch Width x 24 inch Depth x 84 Inch Height | AH9AUT 39FM70 LSS-482484Particleboard5SandFreestanding48"84"850 lbs.Powder Coated€316.49
TENNSCO RXHS-482496 Boltless Shelving Unit 48 Inch Width x 24 inch Depth x 96 Inch Height | AH9AUU 39FM71 RXHS-482496Steel5GrayFreestanding48"96"4000 lbs.Powder Coated€760.10
RFQ
TENNSCO RXHS-602496 Boltless Shelving Unit 60 Inch Width x 24 inch Depth x 96 Inch Height | AH9AUV 39FM72 RXHS-602496Steel5GrayFreestanding60"96"3250 lbs.Powder Coated€817.62
TENNSCO RXHS-723672 Boltless Shelving Unit 72 Inch Width x 36 Inch Depth x 72 Inch Height | AH9AUW 39FM73 RXHS-723672Steel5GrayFreestanding72"72"2750 lbs.Powder Coated€1,252.87
RFQ
TENNSCO RXHS-962472 Boltless Shelving Unit 96 Inch Width x 24 inch Depth x 72 Inch Height | AH9AUY 39FM75 RXHS-962472Steel5GrayFreestanding96"72"2600 lbs.Powder Coated€1,429.38
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO RXHS-723696 Boltless Shelving Unit 72 Inch Width x 36 Inch Depth x 96 Inch Height
€1,436.07 /unit