TENNSCO WB-1-3696S Fixed Leg Workbench 96w x 36d x 33-1/2 Inch Height | AD9LYC 4TKP1

TENNSCO WB-1-3696S Fixed Leg Workbench 96w x 36d x 33-1/2 Inch Height

Item: AD9LYC Model: WB-1-3696SCross Ref: 4TKP1
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€666.44 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorkbench
Assembled/unassembledUnassembled
ColorGray
Depth36"
Edge Radius1/2"
FinishPowder Coat
Frame ColorGray
Frame MaterialSteel
Height33 1/2"
Leg TypeFlared
Load Capacity4000 lbs.
MaterialSteel
Material Thickness12 ga.
Top Thickness1 1/2"
Width96"
Work Surface MaterialSteel
Workbench AssemblyUnassembled
AssemblyUnassembled
Edge ShapeSquare
Foot TypePlain
Frame Gauge13 ga.
Frame Material FinishPowder Coated
Included ComponentsStringer
Includes(6) Knockouts
MobilityStationary
Overall Depth36"
Overall Width96"
Resistance PropertiesRust Resistant

Shipping Info:

Ship weight (kg) 86.4
Ship height (cm)12.7
Ship length (cm)246.38
Ship width (cm)91.44
HS code9403200030
Country of OriginUS

Product Variants

ProductModelDepthHeightOverall WidthTop ThicknessWork Surface MaterialFinishLeg TypeFrame ColorPrice
TENNSCO WB-1-3060S Fixed Leg Workbench 60w x 30d x 33-1/2 Inch Height | AB2VTZ 1PA89 WB-1-3060S30"33 1/2"-1 1/2"SteelPowder CoatFlaredGray€429.96
TENNSCO WB-1-3660S Fixed Leg Workbench 60w x 36d x 33-1/2 Inch Height | AB2VUA 1PA90 WB-1-3660S36"33 1/2"-1 1/2"SteelPowder CoatFlaredGray€441.54
RFQ
TENNSCO WB-1-3072S Fixed Leg Workbench 72w x 30d x 33-1/2 Inch Height | AB2VUB 1PA91 WB-1-3072S30"33 1/2"-1 1/2"SteelPowder CoatFlaredGray€457.85
TENNSCO WB-1-3672S Fixed Leg Workbench 72w x 36d x 33-1/2 Inch Height | AB2VUC 1PA92 WB-1-3672S36"33 1/2"-1 1/2"SteelPowder CoatFlaredGray€540.82
TENNSCO WB-1-3060P Fixed Leg Workbench 60w x 30d x 33-1/2 Inch Height | AB2VYY 1PB33 WB-1-3060P30"33 1/2"-1 1/2"Plastic LaminatePowder CoatFlaredGray€543.05
RFQ
TENNSCO WB-1-3660P Fixed Leg Workbench 60w x 36d x 33-1/2 Inch Height | AB2VZB 1PB36 WB-1-3660P36"33 1/2"60"1 1/2"Plastic LaminatePowder CoatFlaredGray€653.46
RFQ
TENNSCO WB-1-3072P Fixed Leg Workbench 72w x 30d x 33-1/2 Inch Height | AB2VZF 1PB40 WB-1-3072P30"33 1/2"-1 1/2"Plastic LaminatePowder CoatFlaredGray€620.54
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO WB-1-3696S Fixed Leg Workbench 96w x 36d x 33-1/2 Inch Height
€666.44 /unit