Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4FHX1 Locknut Nylon Insert 1/4-20 - Pack Of 25 | AD7MKG

APPROVED VENDOR 4FHX1 Hex Locknut, 1/4 In - 20 Thread Size, Nylon Insert, 7/16 In Hex Wd., Std Hex, Plain, 25 Pk

Item: AD7MKG Model: 4FHX1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.84 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Locknut
ClassNot Applicable
FinishPlain
Hex Width7/16"
MaterialBrass
Nut Height5/16"
Nut TypeNylon Insert
System Of MeasurementImperial
Temp. Range-0°F to +250°F
Thread DirectionRight Hand
Thread Size1/4"-20
Thread TypeCoarse
TypeStandard Hex

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)2.54
HS code7415338050
Country of OriginTW

Product Variants

ProductModelThread SizeHex WidthNut HeightTemp. RangeNut TypeTypeMaterialClassPkg. Qty.Price
APPROVED VENDOR 4FHX2 Locknut Nylon Insert 5/16-18 - Pack Of 25 | AD7MKH 4FHX25/16"-181/2"11/32"-0°F to +250°FNylon InsertStandard HexBrassNot Applicable25€22.84
APPROVED VENDOR 4FHX3 Locknut Nylon Insert 3/8-16 - Pack Of 10 | AD7MKJ 4FHX33/8"-169/16"29/64"-0°F to +250°FNylon InsertStandard HexBrassNot Applicable10€17.78
APPROVED VENDOR 4FHX4 Locknut Nylon Insert 1/2-13 Pk5 | AD7MKK 4FHX41/2"-133/4"19/32"-0°F to +250°FNylon InsertStandard HexBrassNot Applicable5€19.77
APPROVED VENDOR 4FHX5 Locknut Nylon Insert 5/8-11 | AD7MKL 4FHX55/8"-1115/16"3/4"-0°F to +250°FNylon InsertStandard HexBrassNot Applicable1€18.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4FHX1 Hex Locknut, 1/4 In - 20 Thread Size, Nylon Insert, 7/16 In Hex Wd., Std Hex, Plain, 25 Pk
€17.84 /pack