Flat Shipping

Flat Shipping at €24.99 + VAT

SCOTCH H-190 Handheld Tape Dispenser 2 Inch | AC8WJT 3EGL3

SCOTCH H-190 Handheld Tape Dispenser 2 Inch

Item: AC8WJT Model: H-190Cross Ref: 3EGL3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandheld Tape Dispenser
ColorGray
ConstructionPlastic
For Maximum Tape Width2"
Height5 3/4"
Length11"
Width2 3/4"

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)28.45
Ship length (cm)7.11
Ship width (cm)14.73
HS code8422309191
Country of OriginIT

Product Details:

    • Handle Grips (Pistol)

Product Variants

ProductModelFor Maximum Tape WidthPkg. Qty.Price
SCOTCH ATG700 Handheld Tape Dispenser 3/4 Inch | AA9TEE 1F238 ATG7003/4"1€139.34
SCOTCH H-180 Handheld Tape Dispenser 2 inch - Pack of 40 | AB9YMP 2GJJ9 H-1802"40€2,805.74
SCOTCH H-122 Handheld Tape Dispenser 2 Inch | AC9CDC 3FKN6 H-1222"1€89.83
SCOTCH H192 Handheld Tape Dispenser 2 Inch | AC9VTC 3KT68 H1922"1€116.13
SCOTCH H133 Handheld Tape Dispenser 3/4 Inch | AF7ZZU 24A813 H1333/4"1€189.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCOTCH H-190 Handheld Tape Dispenser 2 Inch
€40.31 /unit