TENNSCO JO2478SUCSD Shelving Closed Freestanding Steel 78 | AH9BMD 39FT52

TENNSCO JO2478SUCSD Shelving Closed Freestanding Steel 78

Item: AH9BMD Model: JO2478SUCSDCross Ref: 39FT52
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemShelving Unit
ColorSand
Depth24"
FinishPowder Coat
Gauge20 ga.
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
Height78"
MaterialSteel
Number Of Shelves5
Shelf Capacity400 lbs.
Shelf StyleClosed
TypeFreestanding
Width48"

Shipping Info:

Ship weight (kg) 89.3592
Ship height (cm)203.96
Ship length (cm)69.85
Ship width (cm)127
Country of OriginUS

Product Variants

ProductModelNumber Of ShelvesColorGaugeShelf CapacityShelf StyleShelf ConfigurationFinishShelf AdjustmentsPrice
TENNSCO P-8401 Shelving Closed Freestanding Steel 84 | AH9ATW 39FM50 P-84016Gray22 ga.200 lbs.Closed-Powder Coat1"-
RFQ
TENNSCO P-8411 Shelving Closed Freestanding Steel 84 | AH9ATX 39FM51 P-841112Gray22 ga.200 lbs.Closed-Powder Coat1"-
RFQ
TENNSCO P-8417 Shelving Closed Freestanding Steel 84 | AH9ATY 39FM52 P-841717Gray----Powder Coat--
RFQ
TENNSCO P-S84 Shelving Closed Freestanding Steel 84 | AH9ATZ 39FM53 P-S844Gray22 ga.200 lbs.Closed-Powder Coat1"-
RFQ
TENNSCO ESP-1236 Shelving Open Freestanding Steel 75 | AH9AUA 39FM54 ESP-12364Gray22 ga.250 lbs.SolidStandalonePowder Coat1"€273.02
TENNSCO ESP-1836 Shelving Open Freestanding Steel 75 | AH9AUB 39FM55 ESP-18364Gray22 ga.250 lbs.SolidStandalonePowder Coat1"€311.65
TENNSCO ESP-2436 Shelving Open Freestanding Steel 75 | AH9AUC 39FM56 ESP-24364Gray22 ga.250 lbs.SolidStandalonePowder Coat1"€395.37
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO JO2478SUCSD Shelving Closed Freestanding Steel 78