Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY SBC201144 Coverall, 8.7 Cal/Sq Cm ATPV, MenS, L, Regular, 44 Inch | CT2PHP

MCR SAFETY SBC201144 Coverall, 8.7 Cal/sq. cm ATPV Rating, Men, L, Regular, 44 Inch Size

Item: CT2PHP Model: SBC201144Cross Ref: 55UY61
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€207.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoverall
Ankle ClosureSnaps
Collar StyleLay Flat
ColorGray
Coverall SizingRegular
Features1 In Fr Silver Reflective Stripes On Arms And Legs, Elastic Waist Back For Movement And Fit, Patented Triple Vent Technology
GenderMen
Inseam30"
InsulatedNo
MaterialCotton
Max. Waist Size36"
Maximum Chest Size44"
Minimum Chest Size46"
Minimum Waist Size34"
Number Of Outside Pockets9
Number Of Pockets9
Pass Through Pockets2
SizeL
Sleeve Length35 1/4"
Sub-brandSummit Breeze
Tag Size36 x 30
# Of Pockets9
Atpv Rating8.7 cal/sq. cm
Fabric Weight7 oz.
Maximum Waist Size36"
Ppe Category2
StandardsASTM 1930, ASTM F1506, NFPA 2112, NFPA 70E, UL LISTED

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelMaterialNumber Of PocketsColorSizeMax. Waist SizeMaximum Chest SizeCoverall SizingInseamPrice
MCR SAFETY CCMGL Coverall, 8.7 Cal/Sq Cm ATPV, L, Regular, 44 Inch | CT2PET CCMGLMaxcomfort8GrayL36"44"Regular-€113.38
MCR SAFETY CCMNL Coverall, 8.7 Cal/Sq Cm ATPV, L, Regular, 44 Inch | CT2PEU CCMNLMaxcomfort8NavyL36"44"Regular-€113.38
MCR SAFETY CCMNM Coverall, 8.7 Cal/Sq Cm ATPV, M, Regular, 40 Inch | CT2PEV CCMNMMaxcomfort8NavyM34"40"Regular-€104.05
MCR SAFETY CCMGM Coverall, 8.7 Cal/Sq Cm ATPV, M, Regular, 40 Inch | CT2PEW CCMGMMaxcomfort8GrayM34"40"Regular-€113.38
MCR SAFETY SBC201154 Coverall, 8.7 Cal/Sq Cm ATPV, Men SBC201154Cotton9Gray2XL40"52"Regular30"€272.16
MCR SAFETY SBC201252 Coverall, 8.7 Cal/Sq Cm ATPV, Men SBC201252Cotton9Navy2XL40"52"Regular30"-
RFQ
MCR SAFETY SBC201354 Coverall, 8.7 Cal/Sq Cm ATPV, Men SBC201354Cotton9Tan2XL40"52"Regular30"€275.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY SBC201144 Coverall, 8.7 Cal/sq. cm ATPV Rating, Men, L, Regular, 44 Inch Size
€207.28 /unit