TENNSCO ESP-1236 Shelving Open Freestanding Steel 75 | AH9AUA 39FM54

TENNSCO ESP-1236 Shelving Open Freestanding Steel 75

Item: AH9AUA Model: ESP-1236Cross Ref: 39FM54
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€289.83 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelving Unit
Adjustable Increments1"
Assembled/unassembledUnassembled
ColorGray
Depth12"
FinishPowder Coat
Frame MaterialSteel
Gauge22 ga.
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
Height75"
MaterialCarbon Steel , Steel
Mounting HardwareYes
Mounting Hardware RequiredNo
No. Of Shelves5
Number Of Drawers0
Number Of Shelves4 , 5
Overall Hxwxd72" x 36" x 12"
Post ConstructionAngle
Shelf Adjustments1"
Shelf Capacity250 lbs.
Shelf ConfigurationStandalone
Shelf StyleOpen , Solid
Shelving MaterialSteel
TypeFreestanding
Width36"
AssembledUnassembled
Load Capacity Per Shelf250 lbs.
Overall Depth12"
Overall Height72"
Overall Width36"
Post Gauge16 ga.
Shelf Adjustment Increments1"
Shelving ConfigurationStandalone
Whole Unit Load Capacity1250 lbs.

Shipping Info:

Ship weight (kg) 21.6
Ship height (cm)10.8
Ship length (cm)193.68
Ship width (cm)33.66
Country of OriginUS

Product Variants

ProductModelNumber Of ShelvesColorGaugeShelf CapacityShelf StyleShelf ConfigurationFinishShelf AdjustmentsPrice
TENNSCO P-8401 Shelving Closed Freestanding Steel 84 | AH9ATW 39FM50 P-84016Gray22 ga.200 lbs.Closed-Powder Coat1"-
RFQ
TENNSCO P-8411 Shelving Closed Freestanding Steel 84 | AH9ATX 39FM51 P-841112Gray22 ga.200 lbs.Closed-Powder Coat1"-
RFQ
TENNSCO P-8417 Shelving Closed Freestanding Steel 84 | AH9ATY 39FM52 P-841717Gray----Powder Coat--
RFQ
TENNSCO P-S84 Shelving Closed Freestanding Steel 84 | AH9ATZ 39FM53 P-S844Gray22 ga.200 lbs.Closed-Powder Coat1"-
RFQ
TENNSCO ESP-1836 Shelving Open Freestanding Steel 75 | AH9AUB 39FM55 ESP-18364Gray22 ga.250 lbs.SolidStandalonePowder Coat1"€311.65
TENNSCO ESP-2436 Shelving Open Freestanding Steel 75 | AH9AUC 39FM56 ESP-24364Gray22 ga.250 lbs.SolidStandalonePowder Coat1"€395.37
RFQ
TENNSCO ESP-6-1236 Shelving Open Freestanding Steel 75 | AH9AUD 39FM57 ESP-6-12365Gray22 ga.250 lbs.SolidStandalonePowder Coat1"€294.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO ESP-1236 Shelving Open Freestanding Steel 75
€289.83 /unit