TENNSCO J2478SUELLG Storage Cabinet Light Gray Double Door 24 Inch Depth | AH9BGK 39FR42

TENNSCO J2478SUELLG Storage Cabinet Light Gray Double Door 24 Inch Depth

Item: AH9BGK Model: J2478SUELLGCross Ref: 39FR42
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,564.99 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Cabinet
Assembled/unassembledAssembled
ColorLight Gray
Depth24"
Door TypeStandard
FinishPowder Coat
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
Handle TypePull
Height48"
Height RangeFull Height
Locking MechanismElectronic Keypad
MaterialSteel
Number Of Doors2
Number Of Drawers0
Number Of Shelves4
Shelf Capacity400 lbs.
Strength RatingCommercial
StyleShelving
Width48"
Adjustable ShelvesAdjustable
AssembledAssembled
Base TypeLeveling
Cabinet ColorLight Gray
Cabinet FinishPowder Coated
Cabinet MaterialSteel
Cabinet Storage ComponentsShelves
Cabinet StyleShelves
Door Handle TypeRecessed Pull
Duty RatingMedium Duty
For Use OutdoorsNo
Includes KeysYes
Load Capacity Per Shelf400 lbs.
Lock TypeElectronic Keypad
Locking Points3
Method Of ConstructionWelded
MobilityStationary
Number Of Keys2
Overall Depth24"
Overall Height78"
Overall Width48"
Panel Thickness20 ga.
Shelf Thickness24 ga.
StandardsANSI/BIFMA, SCS

Shipping Info:

Ship weight (kg) 116.1
Ship height (cm)203.96
Ship length (cm)69.85
Ship width (cm)127
Country of OriginUS

Product Details:

    • Casters Included : No
    • Method of Construction : Welded
    • Locking Cabinet : Yes
    • Locking Points : 2 Points

Product Variants

ProductModelColorNumber Of DoorsCabinet Storage ComponentsDuty RatingHeight RangeOverall WidthOverall DepthOverall HeightPrice
TENNSCO 1470 GRAY Storage Cabinet 24 Gauge 72 Inch H 36 Inch Width | AB3YHT 1W944 1470 GRAYMedium Gray2ShelvesLight Duty-36"18"72"€751.31
TENNSCO BCD18-72MGY Storage Cabinet 24 Gauge 72 Inch H 18 Inch D | AC3GLW 2TER1 BCD18-72MGYMedium Gray----36"18"72"€725.52
TENNSCO BCD18-72SD Storage Cabinet 24 Gauge 72 Inch H 18 Inch D | AC3GLX 2TER2 BCD18-72SDSand----36"18"72"€725.52
TENNSCO BCD18-72BK Storage Cabinet 24 Gauge 72 Inch H 18 Inch D | AC3GMB 2TER6 BCD18-72BKBlack----36"18"72"€725.52
RFQ
TENNSCO 7224BK Storage Cabinet 24 Gauge 72 Inch H 24 Inch D | AC3GMC 2TER7 7224BKBlack2ShelvesLight Duty-36"24"72"€926.82
RFQ
TENNSCO J2478SUBK Storage Cabinet Black 78 Inch H 48 Inch Width | AC3GMJ 2TET4 J2478SUBKBlack2ShelvesMedium Duty-48"24"78"€1,601.54
TENNSCO 7218LGY Storage Cabinet 24 Gauge 72 Inch H 36 Inch Width | AC9NBU 3HNN1 7218LGYLight Gray2ShelvesLight Duty-36"18"72"€822.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO J2478SUELLG Storage Cabinet Light Gray Double Door 24 Inch Depth
€1,564.99 /unit