TENNSCO DTS-151836-1 SAND Wardrobe Locker (1) Wide (2) Openings | AE7MRJ 5ZJ90

TENNSCO DTS-151836-1 SAND Wardrobe Locker (1) Wide (2) Openings

Item: AE7MRJ Model: DTS-151836-1 SANDCross Ref: 5ZJ90
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€592.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWardrobe Locker
Assembled/unassembledAssembled
ColorSand
Color FamilyTan
Door TypeLouvered
FinishPowder Coated
Frame AssembledAssembled
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
Handle TypeRecessed Lift
Hooks Per Opening3
Includes Number PlatesYes
LegsIncluded
Lock TypePadlock Hasp
Locker Door TypeLouvered
Locker FinishPowder Coated
Locker Handle TypeRecessed Lift
Locker MaterialSteel
MaterialSteel
Number Of Lockers2
Number Of Openings2
Number Of Tiers2
Number Of Units Wide1
Opening Depth16 7/8"
Opening Height34 1/4"
Opening Width12 5/8"
Opening Wxdxh12 5/8" x 16 7/8" x 34 1/4"
Opening Wxh12 5/8" x 34 1/4"
Overall Depth18"
Overall Dimension15" x 18"
Overall Height78"
Overall Width15"
Overall Wxdxh15" x 18" x 78"
TierTwo

Shipping Info:

Ship weight (kg) 37.8
Ship height (cm)40.64
Ship length (cm)203.2
Ship width (cm)50.8
HS code9403200020
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightOpening WidthOpening HeightNumber Of Units WideColorLegsPrice
TENNSCO DTK-121836-1MG Wardrobe Locker (1) Wide (2) Openings | AB3GET 1RZV8 DTK-121836-1MG12"18"78"---GrayIncluded€407.64
TENNSCO DTK-121836-3MG Wardrobe Locker (3) Wide (6) Openings | AB3GEU 1RZV9 DTK-121836-3MG36"18"78"---GrayIncluded€1,028.70
RFQ
TENNSCO DTK-151836-1MG Wardrobe Locker (1) Wide (2) Openings | AB3GEV 1RZW1 DTK-151836-1MG15"18"78"---GrayIncluded€445.71
RFQ
TENNSCO DTK-151836-3MG Wardrobe Locker (3) Wide (6) Openings | AB3GEW 1RZW2 DTK-151836-3MG45"18"78"---GrayIncluded€1,124.79
RFQ
TENNSCO DTK-121836-1SD Wardrobe Locker (1) Wide (2) Openings | AB3GFB 1RZW7 DTK-121836-1SD12"18"78"---SandIncluded€407.64
RFQ
TENNSCO DTK-121836-3SD Wardrobe Locker (3) Wide (6) Openings | AB3GFC 1RZW8 DTK-121836-3SD36"18"78"---SandIncluded€1,028.70
RFQ
TENNSCO DTK-151836-1SD Wardrobe Locker (1) Wide (2) Openings | AB3GFD 1RZW9 DTK-151836-1SD15"18"78"---SandIncluded€445.71
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO DTS-151836-1 SAND Wardrobe Locker (1) Wide (2) Openings
€592.25 /unit