TENNSCO DTK-121836-1MG Wardrobe Locker (1) Wide (2) Openings | AB3GET 1RZV8

TENNSCO DTK-121836-1MG Wardrobe Locker (1) Wide (2) Openings

Item: AB3GET Model: DTK-121836-1MGCross Ref: 1RZV8
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€407.64 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWardrobe Locker
ColorGray
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
Hooks Per Opening3
LegsIncluded
MaterialSteel
Number Of Tiers2
Overall Depth18"
Overall Height78"
Overall Width12"
AssembledUnassembled
Door TypeLouvered
Frame Thickness16 ga.
Includes Number PlatesYes
Lock TypePadlock Hasp
Locker ColorGray
Locker FinishPowder Coated
Locker MaterialSteel
Opening Width9 5/8"

Shipping Info:

Ship weight (kg) 35.55
Ship height (cm)50.8
Ship length (cm)203.2
Ship width (cm)35.56
HS code9403200020
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightOpening WidthOpening HeightNumber Of Units WideColorLegsPrice
TENNSCO DTK-121836-3MG Wardrobe Locker (3) Wide (6) Openings | AB3GEU 1RZV9 DTK-121836-3MG36"18"78"---GrayIncluded€1,028.70
RFQ
TENNSCO DTK-151836-1MG Wardrobe Locker (1) Wide (2) Openings | AB3GEV 1RZW1 DTK-151836-1MG15"18"78"---GrayIncluded€445.71
RFQ
TENNSCO DTK-151836-3MG Wardrobe Locker (3) Wide (6) Openings | AB3GEW 1RZW2 DTK-151836-3MG45"18"78"---GrayIncluded€1,124.79
RFQ
TENNSCO DTK-121836-1SD Wardrobe Locker (1) Wide (2) Openings | AB3GFB 1RZW7 DTK-121836-1SD12"18"78"---SandIncluded€407.64
RFQ
TENNSCO DTK-121836-3SD Wardrobe Locker (3) Wide (6) Openings | AB3GFC 1RZW8 DTK-121836-3SD36"18"78"---SandIncluded€1,028.70
RFQ
TENNSCO DTK-151836-1SD Wardrobe Locker (1) Wide (2) Openings | AB3GFD 1RZW9 DTK-151836-1SD15"18"78"---SandIncluded€445.71
RFQ
TENNSCO DTK-151836-3SD Wardrobe Locker (3) Wide (6) Openings | AB3GFE 1RZX1 DTK-151836-3SD45"18"78"12 5/8"34 1/4"-SandIncluded€1,124.79
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO DTK-121836-1MG Wardrobe Locker (1) Wide (2) Openings
€407.64 /unit