TENNSCO 6940 Shelf Gray 8 feet Width Depth 36 Galvanized-Wire | AF3JPZ 7D448

TENNSCO 6940 Shelf Gray 8 feet Width Depth 36 Galvanized-Wire

Item: AF3JPZ Model: 6940Cross Ref: 7D448
In Stock

Get it by Thursday, Jun 12

€218.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdditional Shelf Level
Beam Capacity2150 lbs.
ColorGray
ConstructionGalvanized Wire
DeckingGalvanized Wire
Depth36"
FinishGalvanized
Wire FinishGalvanized
Beam Gauge14 ga.
Decking Gauge5 AWG
Decking MaterialGalvanized Wire
Frame FinishPowder Coated
Frame MaterialSteel
Includes2 Beams, Front to Back Supports
Includes DeckingYes
Load Capacity2150 lbs.
Overall Depth36"
Overall Width96"

Shipping Info:

Ship weight (kg) 29.88
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code9403200020
Country of OriginUS

Product Variants

ProductModelMaterialFinishDepthBeam CapacityDeckingConstructionOverall WidthOverall DepthPrice
TENNSCO BPB-48-24 Additional Shelf Level 48 x 24 No Decking | AD9NQU 4TV18 BPB-48-24SteelElectro Coat24"4150 lbs.NoSteel48"24"€61.56
TENNSCO BPB-48-36 Additional Shelf Level 48 x 36 No Decking | AD9NQV 4TV19 BPB-48-36SteelElectro Coat36"4150 lbs.NoSteel48"36"€65.65
TENNSCO BPB-48-48 Additional Shelf Level 48 x 48 No Decking | AD9NQW 4TV20 BPB-48-48SteelElectro Coat48"4150 lbs.NoSteel48"48"€77.28
TENNSCO BPB-60-24 Additional Shelf Level 60 x 24 No Decking | AD9NQX 4TV21 BPB-60-24SteelElectro Coat24"3800 lbs.NoSteel60"24"€70.36
TENNSCO BPB-60-36 Additional Shelf Level 60 x 36 No Decking | AD9NQY 4TV22 BPB-60-36SteelElectro Coat36"3800 lbs.NoSteel60"36"€73.65
RFQ
TENNSCO BPB-60-48 Additional Shelf Level 60 x 48 No Decking | AD9NQZ 4TV23 BPB-60-48SteelElectro Coat48"3800 lbs.NoSteel60"48"€81.53
RFQ
TENNSCO BPB-72-24 Additional Shelf Level 72 x 24 No Decking | AD9NRA 4TV24 BPB-72-24SteelElectro Coat24"2750 lbs.NoSteel72"24"€80.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO 6940 Shelf Gray 8 feet Width Depth 36 Galvanized-Wire
€218.17 /unit