Flat Shipping

Flat Shipping at €24.99 + VAT

TEMPCO TSP02230 Screw Plug Immersion Heater 63 Sq. Inch | AC3TGY 2VYT2

TEMPCO TSP02230 Screw Plug Immersion Heater 63 Sq. Inch

Item: AC3TGY Model: TSP02230Cross Ref: 2VYT2
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€500.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Plug Immersion Heater
Control Range+60°F to +250°F
Grade304
Min. Immersion Depth9 1/4"
Npt1"
Overall Length14.312"
Phase1
Sheath MaterialStainless Steel
Temp. Control Range+60°F to +250°F
Watt Density63 sq. in.
Wattage1500 W
Enclosure TypeNEMA 1
For Use WithCorrosive Materials
IncludesThermostat
Screw Plug MaterialStainless Steel
Special InformationCorrosion-Resistant Electrical Wiring Hardware, Recompacted Element Bends Restore Insulation Resistance After Forming, Silicone Resin Element Seal Standard
Voltage120V AC

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)17.78
Ship length (cm)36.35
Ship width (cm)20.32
HS code8516100080
Country of OriginUS

Product Variants

ProductModelWatt DensityOverall LengthWattageMin. Immersion DepthPhaseNptSheath MaterialControl RangePrice
TEMPCO TSP02241 Screw Plug Immersion Heater 48 Sq. Inch | AC3TGM 2VYR1 TSP0224148 sq. in.9 3/4"-6 3/8"11"Stainless Steel-€283.33
TEMPCO TSP02227 Screw Plug Immersion Heater 750w 120v | AC3TGP 2VYR3 TSP0222770 sq. in.11.437"750 W6 3/8"11"Stainless Steel+60°F to +250°F€349.82
TEMPCO TSP02295 Screw Plug Immersion Heater 70 Sq. Inch | AC3TGR 2VYR5 TSP0229570 sq. in.9 3/4"750 W6 3/8"11"Stainless Steel-€291.15
TEMPCO TSP02228 Screw Plug Immersion Heater 94 Sq. Inch | AC3TGU 2VYR7 TSP0222894 sq. in.11 7/16"1000 W6 3/8"11"Stainless Steel-€356.09
TEMPCO TSP02242 Screw Plug Immersion Heater 1000w | AC3TGW 2VYR9 TSP0224294 sq. in.9 1/8"1000 W6 3/8"11"Stainless Steel-€283.50
TEMPCO TSP02244 Screw Plug Immersion Heater 12-5/8 Inch Length | AC3THA 2VYT4 TSP0224463 sq. in.12 5/8"1500 W9 1/4"11"Stainless Steel-€259.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TEMPCO TSP02230 Screw Plug Immersion Heater 63 Sq. Inch
€500.03 /unit