Flat Shipping

Flat Shipping at €24.99 + VAT

3M 7100199658 Hook-and-Loop Sanding Disc, 6 Inch Dia, Non-Vacuum, Ceramic, 500 Grit, C Wt Paper, 321U | CN7VJN

3M 7100199658 321U Hook-and-Loop Sanding Disc, 6 Inch Dia, Non-Vacuum, Ceramic, 500 Grit, 50 PK

Item: CN7VJN Model: 7100199658Cross Ref: 804GW0 / 321U
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€81.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHook-and-Loop Sanding Disc
Abrasive GradeSuper Fine
Abrasive MaterialCeramic
Back MaterialPaper
Backing WeightC
Coating CoverageClosed
ColorBlue
Diameter6"
Grit Type500.0
Mfr. Series321U Series
Resistance PropertiesDebris, Dust
Vacuum Hole PatternNon Vacuum
Backing MaterialPaper
Grit500
Series321U Series

Shipping Info:

Ship weight (kg) 0.3641
Ship height (cm)1.27
Ship length (cm)12.7
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelVacuum Hole PatternDiameterAbrasive GradeCoating CoverageGrit TypeAbrasive MaterialBacking WeightResistance PropertiesPkg. Qty.Price
3M 7100215961 Hook-and-Loop Sanding Disc, 3 Inch Dia, 7 Hole, Ceramic, 320 Grit, C Wt Paper, 321U, 50 PK | CN7VGE 7100215961Seven Hole3"Extra FineClosed320.0CeramicCDebris, Dust50€56.00
3M 36154 Hook-and-Loop Sanding Disc, 3 Inch Dia, 7 Hole, Ceramic, 800 Grit, C Wt Paper, 321U, 50 PK | CN7VGF 7100090973Seven Hole3"Ultra FineClosed800.0CeramicCDebris, Dust50€56.00
3M 36159 Hook-and-Loop Sanding Disc, 5 Inch Dia, Multi-Hole, Ceramic, 120 Grit, C Wt Paper, 321U | CN7VGW 7100090976Multi Hole5"MediumOpen120.0CeramicCDebris, Dust200€255.30
3M 7100199418 Hook-and-Loop Sanding Disc, 5 Inch Dia, Non-Vacuum, Ceramic, 150 Grit, C Wt Paper, 321U | CN7VHJ 7100199418Non Vacuum5"FineClosed150.0CeramicCDebris, Dust50€59.17
3M 7100199419 Hook-and-Loop Sanding Disc, 5 Inch Dia, Non-Vacuum, Ceramic, 180 Grit, C Wt Paper, 321U | CN7VHK 7100199419Non Vacuum5"FineClosed180.0CeramicCDebris, Dust50€59.17
3M 7100199420 Hook-and-Loop Sanding Disc, 5 Inch Dia, Non-Vacuum, Ceramic, 220 Grit, C Wt Paper, 321U | CN7VHM 7100199420Non Vacuum5"FineClosed220.0CeramicCDebris, Dust50€59.17
3M 7100216662 Hook-and-Loop Sanding Disc, 5 Inch Dia, Non-Vacuum, Ceramic, 240 Grit, C Wt Paper, 321U | CN7VHP 7100216662Non Vacuum5"Very FineClosed240.0CeramicCDebris, Dust50€59.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100199658 321U Hook-and-Loop Sanding Disc, 6 Inch Dia, Non-Vacuum, Ceramic, 500 Grit, 50 PK
€81.84 /unit