Flat Shipping

Flat Shipping at €24.99 + VAT

TEMPCO TSP01409 Screw Plug Immersion Heater 17 Inch Length | AC3TEA 2VYG7

TEMPCO TSP01409 Screw Plug Immersion Heater 17 Inch Length

Item: AC3TEA Model: TSP01409Cross Ref: 2VYG7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€546.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCirculation Booster Heater Elements
Control Range+60°F to +180°F
IncludesThermostat
Min. Immersion Depth11 3/4"
Npt1 1/4"
Overall Length17"
Phase1
Sheath MaterialCopper
Temp. Control Range+60°F to +180°F
Watt Density45 sq. in.
Wattage2000 W
Enclosure TypeNEMA 1
For Use WithClean Water, Non Corrosive Material
Screw Plug MaterialBrass
Special InformationCorrosion-Resistant Electrical Wiring Hardware, Recompacted Element Bends Restore Insulation Resistance After Forming, Silicone Resin Element Seal Standard
Voltage120V AC

Shipping Info:

Ship weight (kg) 1.89
Ship height (cm)18.03
Ship length (cm)43.18
Ship width (cm)16.51
HS code8516100080
Country of OriginUS

Product Variants

ProductModelPhaseNptWatt DensityOverall LengthSheath MaterialWattageControl RangeMin. Immersion DepthPrice
TEMPCO TSP02078 Screw Plug Immersion Heater 500w 120v | AC3RZE 2VXR8 TSP0207811"46 sq. in.12 7/16"Copper500 W-6 3/8"€376.51
TEMPCO TSP02007 Screw Plug Immersion Heater 46 Sq. Inch | AC3RZF 2VXR9 TSP0200711"46 sq. in.9 3/4"Copper--6 3/8"€209.77
TEMPCO TSP02079 Screw Plug Immersion Heater 120v 750w | AC3RZG 2VXT1 TSP0207911"69 sq. in.12 7/16"Copper750 W-6 3/8"€350.10
TEMPCO TSP02097 Screw Plug Immersion Heater 69 Sq. Inch | AC3RZH 2VXT2 TSP0209711"69 sq. in.9 3/4"Copper750 W-6 3/8"€204.97
TEMPCO TSP02080 Screw Plug Immersion Heater 92 Sq. Inch | AC3RZJ 2VXT3 TSP0208011"92 sq. in.12 7/16"Copper1000 W-6 3/8"€348.31
TEMPCO TSP02096 Screw Plug Immersion Heater 92 Sq. Inch | AC3RZK 2VXT4 TSP0209611"92 sq. in.9 3/4"Copper1000 W-6 3/8"€200.22
TEMPCO TSP02081 Screw Plug Immersion Heater 120v 1500w | AC3RZL 2VXT5 TSP0208111"90 sq. in.15 5/16"Copper1500 W-9 1/4"€386.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TEMPCO TSP01409 Screw Plug Immersion Heater 17 Inch Length
€546.84 /unit