Flat Shipping

Flat Shipping at €24.99 + VAT

TEMPCO TRH50026 Tubular Infrared Heater Assembly 5kw | AC2PBR 2LRV9

TEMPCO TRH50026 Tubular Infrared Heater Assembly 5kw

Item: AC2PBR Model: TRH50026Cross Ref: 2LRV9
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,245.34 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubular Infrared Heater Assembly
Amps20.83A
Height4 3/8"
Housing MaterialAluminum
IncludesMounting Hardware, Tubular Element
Indoor/outdoorOutdoor
Length60"
Number Of Elements1
Phase1
Power5 kW
Voltage240V AC
Width3 11/16" , 3.688"
Kw5 kW
Mounting TypeLocating Bolts are Adjustable to Approx 2 in From Either End of Heater Housing Length
Product TypeTubular Radiant Heater
StandardsELEMENT IS CSA, ELEMENT IS UL RECOGNIZED
Terminal HousingNEMA 4
Wattage5000 W

Shipping Info:

Ship weight (kg) 9.108
Ship height (cm)11.11
Ship length (cm)152.4
Ship width (cm)9.37
HS code8516290090
Country of OriginUS

Product Details:

    • Terminal Housing (NEMA 4)

Product Variants

ProductModelWattageAmpsPowerPhaseIndoor/outdoorNumber Of ElementsVoltageHousing MaterialPrice
TEMPCO TRH50005 Tubular Infrared Heater Assembly 120v | AC2PBK 2LRV3 TRH500051200 W-1.2 kW1Outdoor1-Aluminum€654.61
TEMPCO TRH50007 Tubular Infrared Heater Assembly 240v | AC2PBL 2LRV4 TRH500071200 W5A1.2 kW1Outdoor1240V ACAluminum€654.41
TEMPCO TRH50010 Tubular Infrared Heater Assembly 1.8kw | AC2PBM 2LRV5 TRH500101800 W7.5A1.8 kW1Outdoor1240V ACAluminum€697.94
TEMPCO TRH50018 Tubular Infrared Heater Assembly 3kw | AC2PBN 2LRV6 TRH500183000 W12.5A3 kW1Outdoor1240V ACAluminum€870.85
TEMPCO TRH50022 Tubular Infrared Heater Assembly | AC2PBP 2LRV7 TRH500223600 W-3.6 kW1Outdoor1240V ACAluminum€945.88
TEMPCO TRH50024 Tubular Infrared Heater Assembly Outdoor | AC2PBQ 2LRV8 TRH500243600 W7.5A3.6 kW1Outdoor1-Aluminum€936.20
TEMPCO TRH50028 Tubular Infrared Heater Assembly Outdoor | AC2PBT 2LRW1 TRH50028-10.42A5 kW1Outdoor1-Aluminum€1,146.79
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TEMPCO TRH50026 Tubular Infrared Heater Assembly 5kw
€1,245.34 /unit