Flat Shipping

Flat Shipping at €24.99 + VAT

TEMPCO THE09160 Indoor Infrared Heater 480v 5000w | AC2PCD 2LRX2

TEMPCO THE09160 Indoor Infrared Heater 480v 5000w

Item: AC2PCD Model: THE09160Cross Ref: 2LRX2
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€211.46 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndoor Infrared Heater Element
IncludesLocating Ring
Length60"
Overall Length60"
ShapeHairpin Bend
Voltage480V AC
Wattage5000 W
For Use WithMfr. No. TRH30028
RemarksIndoor Heater
Wattage Output5000 W

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)20.57
Ship length (cm)152.4
Ship width (cm)14.73
HS code8516900500
Country of OriginUS

Product Variants

ProductModelWattageVoltagePrice
TEMPCO THE09137 Indoor Infrared Heater 120v 1200w | AC2PBW 2LRW4 THE091371200 W120V AC€75.98
TEMPCO THE09139 Indoor Infrared Heater 240v 1200w | AC2PBX 2LRW5 THE091391200 W240V AC€75.98
TEMPCO THE09142 Indoor Infrared Heater 240v 1800w | AC2PBY 2LRW6 THE091421800 W240V AC€93.08
TEMPCO THE09150 Indoor Infrared Heater 240v 3000w | AC2PBZ 2LRW7 THE091503000 W240V AC€126.74
TEMPCO THE09154 Indoor Infrared Heater 240v 3600w | AC2PCA 2LRW8 THE091543600 W240V AC€161.13
TEMPCO THE09156 Indoor Infrared Heater 480v 3600w | AC2PCB 2LRW9 THE091563600 W480V AC€161.09
TEMPCO THE09158 Indoor Infrared Heater 240v 5000w | AC2PCC 2LRX1 THE091585000 W240V AC€194.73
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TEMPCO THE09160 Indoor Infrared Heater 480v 5000w
€211.46 /unit