Flat Shipping

Flat Shipping at €24.99 + VAT

TEMPCO TEC57401 Temperature Controller Analog J 90-264v | AC9EAF 3FXJ7

TEMPCO TEC57401 Temperature Controller Analog J 90-264v

Item: AC9EAF Model: TEC57401Cross Ref: 3FXJ7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€215.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTemperature Controller
Control ModeProportional
Control Period20 sec.
Depth2 14/25"
Din Size1/4
Length3.37"
Output(1) Relay-5A
Power Consumption5 VA
Sensor TypeJ
Switch FunctionSPDT
Temp. Range+50°F to +850°F
TypeAnalog
Width3.37"
AlarmsNo Alarm
Current0.042A
Display TypeAnalog
Input Voltage90-264V AC
Overall Height3 3/4"
Overall Length3 3/8"
Overall Width3 3/8"
Product TypeTemperature Controller
SeriesTEC-404 Series
StandardsCE
Temp Range50°F to 850°F
Temperature - Maximum850°F
Temperature - Minimum50°F

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)6.5
Ship length (cm)8.56
Ship width (cm)8.56
HS code9032896040
Country of OriginUS

Product Details:

    • Special Features: Dial Setpoint, Single Red LED Digital Display

Product Variants

ProductModelSensor TypeDin SizeSwitch FunctionOutputTemp. RangeControl ModeDigital/analogTypePrice
TEMPCO TEC17112 Temperature Controller Analog J 100-130v | AC9EAB 3FXJ3 TEC17112J1/16SPST(1) Relay-5A+50°F to +850°FProportionalAnalogAnalog€118.70
TEMPCO TEC17126 Temperature Controller Analog K 100-130v | AC9EAC 3FXJ4 TEC17126K1/16SPST(1) Relay-5A+50°F to +850°FProportionalAnalogAnalog€123.82
TEMPCO TEC57201 Temperature Controller Analog J 120/240v | AC9EAD 3FXJ5 TEC57201J1/4SPDT(1) Relay-5A+50°F to +850°FProportional-Analog€145.36
TEMPCO TEC57203 Temperature Controller Analog K 120/240v | AC9EAE 3FXJ6 TEC57203K1/4SPDT(1) Relay-5A+50°F to +850°FProportional-Analog€141.74
TEMPCO TEC57403 Temperature Controller Analog K 90-264v | AC9EAG 3FXJ8 TEC57403K1/4SPDT(1) Relay-5A+50°F to +850°FProportionalAnalogAnalog€168.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TEMPCO TEC57401 Temperature Controller Analog J 90-264v
€215.77 /unit