Flat Shipping

Flat Shipping at €24.99 + VAT

TEMPCO TEC03002 Temperature Controller Programmable 90-250v Relay 2a | AC9EAH 3FXJ9

TEMPCO TEC03002 Temperature Controller Programmable 90-250v Relay 2a

Item: AC9EAH Model: TEC03002Cross Ref: 3FXJ9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€217.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTemperature Controller
Control ModePID
Depth4.37"
Din Size1/32
Length1.05"
Output(2) Relay-2A
Power Consumption10 VA
Sensor TypeUniversal Programmable
Switch FunctionSPST NO
Temp. RangeBased On Input
TypeDigital
Width2"
Alarms2A Relay
Current0.083A
Display TypeDigital
Input Voltage90-250V AC
Overall Height1"
Overall Length1"
Overall Width2"
Product TypeTemperature Controller
SeriesTEC-220 Series
StandardsCE, CSA, UL

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)11.1
Ship length (cm)2.67
Ship width (cm)5.08
HS code9032896040
Country of OriginUS

Product Details:

    • Special Features: Single Red LED Digital Display

Product Variants

ProductModelSensor TypeDin SizeTemp. RangeControl ModeSwitch FunctionPower ConsumptionDigital/analogTypePrice
TEMPCO TEC55011 Temperature Controller Programmable 90-264v Relay 2a | AC8HWD 3AGA1 TEC55011Universal Programmable1/4Dependent On Sensor TypePID-15 VADigitalDigital€384.43
TEMPCO TEC03013 Temperature Controller Programmable 90-250v Ssr | AC9EAJ 3FXK1 TEC03013Universal Programmable1/32Dependent On Sensor TypePID-10 VADigitalDigital€191.98
TEMPCO TEC03030 Temperature Controller Programmable 90-250v 4-20ma | AC9EAK 3FXK2 TEC03030Universal Programmable1/32Dependent On Sensor TypePID-10 VADigitalDigital€228.12
TEMPCO TEC15002 Temperature Controller Programmable 90-250v Relay 2a | AC9EAL 3FXK3 TEC15002Universal Programmable1/16Dependent On Sensor TypePID-10 VADigitalDigital€176.95
TEMPCO TEC15011 Temperature Controller Programmable 90-250v Ssr | AC9EAM 3FXK4 TEC15011Universal Programmable1/16Dependent On Sensor TypePID-10 VADigitalDigital€185.27
TEMPCO TEC15023 Temperature Controller Programmable 90-250v 4-20ma | AC9EAN 3FXK5 TEC15023Universal Programmable1/16Dependent On Sensor TypePID-10 VADigitalDigital€195.45
TEMPCO TEC16001 Temperature Controller Programmable 90-250v Relay 2a | AC9EAP 3FXK6 TEC16001Universal Programmable1/16Based On InputLimitSPDT10 VA-Digital€240.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TEMPCO TEC03002 Temperature Controller Programmable 90-250v Relay 2a
€217.57 /unit