Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TEMPCO NHL00143 Band Heater 900 Degree F 240v 2 Inch Diameter | AC3TBH 2VXY3

TEMPCO NHL00143 Band Heater 900 Degree F 240v 2 Inch Diameter

Item: AC3TBH Model: NHL00143Cross Ref: 2VXY3
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€50.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Heater
Amps1.25A
FeaturesRust Resistant
Inside Dia.2"
Insulation MaterialMica
Max. Temp.900°F
TerminalsNone
Voltage240V AC
Watt Density38 sq. in.
Wattage300 W
Width1 1/2"
Heater Voltage240V
Lead Length12"
MaterialMica Insulated
Temperature Output - Maximum900°F
Termination12" Lead Wire
Watts300 W
Width Tolerance+/-1/16"
Wire Lead StyleStandard Insulation Covering

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)6.35
Ship length (cm)6.35
Ship width (cm)3.81
HS code8516808000
Country of OriginUS

Product Variants

ProductModelInside Dia.AmpsWattageMax. Temp.TerminalsVoltageMaterialInsulation MaterialPrice
TEMPCO NHL00100 Band Heater 1 Inch Width 900 Degree F 120v | AC3TAA 2VXU9 NHL001001"0.83A100 W900°FNone--Mica€43.39
TEMPCO NHL00102 Band Heater 1 Inch Diameter 900 Degree F 120v | AC3TAC 2VXV2 NHL001021"1.25A150 W900°FNone--Mica€40.18
TEMPCO NHL00106 Band Heater 900 Degree F 1 Inch Diameter 120v | AC3TAE 2VXV4 NHL001061"2.08A250 W900°FNone--Mica€43.39
TEMPCO NHL00112 Band Heater 1-1/2 Inch Diameter 1 Inch Width 120v | AC3TAG 2VXV6 NHL001121 1/2"1.25A150 W900°FNone--Mica€43.05
TEMPCO NHL00136 Band Heater 1-1/2 Inch Diameter 120v Steel | AC3TAJ 2VXV8 NHL001361 1/2"2.08A250 W900°FNone--Mica€43.39
TEMPCO NHL00120 Band Heater 900 Degree F 1-1/2 Inch Diameter | AC3TAL 2VXW1 NHL001201 1/2"2.5A300 W900°FNone--Mica€41.69
TEMPCO NHL00142 Band Heater 2 Inch Diameter 120v 900 Degree F | AC3TAN 2VXW3 NHL001422"2.5A300 W900°FNone--Mica€41.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TEMPCO NHL00143 Band Heater 900 Degree F 240v 2 Inch Diameter
€50.69 /unit