Flat Shipping

Flat Shipping at €24.99 + VAT

TEMPCO HDC00382 Swaged Cartridge Heater 34 Watts / Sq. Inch | AD8XZN 4NJH6

TEMPCO HDC00382 Swaged Cartridge Heater 34 Watts / Sq. Inch

Item: AD8XZN Model: HDC00382Cross Ref: 4NJH6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwaged Cartridge Heater
Diameter3/8"
GradeGrade 321
Lead Length10"
Length8"
Max. Temp. Capability1400°F
Precision Sheath Dia. Tolerance-0.002" to +0.002"
Sheath MaterialStainless Steel
Watt Density34 W/sq. in.
Wattage300 W
Heater Voltage120V
Watts300 W

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)0.95
Ship length (cm)20.32
Ship width (cm)0.95
HS code8516808000
Country of OriginUS

Product Variants

ProductModelDiameterLead LengthWatt DensityPrecision Sheath Dia. ToleranceWattageVoltageGradePrice
TEMPCO HDC19100 Swaged Cartridge Heater 90 Watts / Sq. Inch | AD8XWL 4NHY6 HDC191001/8"10"90 W/sq. in.-0.002" to +0.002"25 W-Grade 321€51.66
TEMPCO HDC19102 Swaged Cartridge Heater 180 Watts / Sq. Inch | AD8XWM 4NHY8 HDC191021/8"10"180 W/sq. in.-0.002" to +0.002"--Grade 321€52.59
TEMPCO HDC19103 Swaged Cartridge Heater 80 Watts / Sq. Inch | AD8XWN 4NHY9 HDC191031/8"10"80 W/sq. in.-0.002" to +0.002"30 W-Grade 321€54.56
TEMPCO HDC19104 Swaged Cartridge Heater 160 Watts / Sq. Inch | AD8XWP 4NHZ1 HDC191041/8"10"160 W/sq. in.-0.002" to +0.002"--Grade 321€53.18
TEMPCO HDC19105 Swaged Cartridge Heater 70 Watts / Sq. Inch | AD8XWQ 4NHZ2 HDC191051/8"10"70 W/sq. in.-0.002" to +0.002"40 W-Grade 321€56.03
TEMPCO HDC19112 Swaged Cartridge Heater 87 Watts / Sq. Inch | AD8XWR 4NHZ4 HDC191121/8"10"87 W/sq. in.-0.002" to +0.002"-240V ACGrade 321€56.02
TEMPCO HDC19107 Swaged Cartridge Heater 175 Watts / Sq. Inch | AD8XWT 4NHZ5 HDC191071/8"10"175 W/sq. in.-0.002" to +0.002"--Grade 321€52.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TEMPCO HDC00382 Swaged Cartridge Heater 34 Watts / Sq. Inch
€56.90 /unit