MAGLINER HRK15AUAE2A Hand Truck 51-7/8 inch H x 21 inch Width x 18-1/2 inch Depth | AG2NTC 31XC07

MAGLINER HRK15AUAE2A Hand Truck 51-7/8 inch H x 21 inch Width x 18-1/2 inch Depth

Item: AG2NTC Model: HRK15AUAE2ACross Ref: 31XC07
In Stock

Get it by Wednesday, Jun 11

€798.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf-Stabilizing Hand Truck
Assembled/unassembledUnassembled
ColorSilver
FinishAluminum
Handle TypeVertical Loop
Load Capacity500 lbs.
MaterialAluminum
Noseplate Depth7 1/2"
Noseplate Width18"
Overall Depth18 1/2"
Overall Height51 7/8"
Overall Width21"
Wheel Bearing TypePremium Sealed
Wheel BearingsPremium Sealed
Wheel Dia.10"
Wheel MaterialPolyurethane
Wheel TypePolyurethane
Wheel Width3 1/2"
AssembledNo
Axle-mounted Wheel BearingsBall Bearing
Axle-mounted Wheel Dia.10"
Axle-mounted Wheel TypeFlat Free
Axle-mounted Wheel/tread MaterialRubber
Frame MaterialAluminum
Frame TypeFlat Back
Handle Height52"
Includes Stair ClimberWithout Stair Climber
Includes Wheel FendersWith Wheel Fenders
Non-marking Axle-mounted WheelsYes
Nose Plate MaterialAluminum
Nose Plate ProfileBeveled
Nose Plate Thickness5/16"
Weight40 lbs.

Shipping Info:

Ship weight (kg) 17.5005
Ship height (cm)33.02
Ship length (cm)101.6
Ship width (cm)35.56
HS code8716805010

Product Variants

ProductModelOverall HeightHandle TypeLoad CapacityMaterialOverall WidthNoseplate WidthNoseplate DepthWheel WidthPrice
MAGLINER HRK119UA42A Hand Truck 48 inch H x 21 inch Width x 18-1/2 inch Depth | AG2NTD 31XC08 HRK119UA42A48"Continuous Frame Flow Back500 lbs.Aluminum21"18"7 1/2"3 1/2"€695.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAGLINER HRK15AUAE2A Hand Truck 51-7/8 inch H x 21 inch Width x 18-1/2 inch Depth
€798.80 /unit