Flat Shipping

Flat Shipping at €24.99 + VAT

TELEMECANIQUE SENSORS XS130BLPBM12 Proximity Sensor Inductive 30mm PNP NC | AG9FPJ 1EVX2

TELEMECANIQUE SENSORS XS130BLPBM12 Proximity Sensor Inductive 30mm PNP NC

Item: AG9FPJ Model: XS130BLPBM12Cross Ref: 1EVX2
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemCylindrical Proximity Sensor
Basic MaterialMetal
Case FinishNickel Plated
Case MaterialBrass
Circuit TypePNP
Detecting Distance10 mm
Length41 mm
Max. Load Current100 mA
Number Of Wires3
Operating Frequency200 Hz
Operating Temp. Range-13°F to +158°F
Output ModeNC
Power Required12-24V DC
Sensing MethodInductive
Sensor Dia.30 mm
Shielded / UnshieldedShielded
Ac Supply Voltage RatingNot Rated
Body FinishNickel Plated
Body MaterialBrass
Dc Supply Voltage Rating12-24V DC
Display Qty1
Electrical ConnectionM12
Electrical Installation TypeDirect Connector
Includes Indicator LightsIndicator Lights Included
Ip RatingIP67
Load Current - Maximum200 mA
Nema Enclosure Rating4X
Nominal Sensor DiameterM30 Threaded
Number Of Pins4
Operating Temperature - Maximum158°F
Operating Temperature - Minimum-13°F
Output CircuitPNP
Output Circuit Contact FormNC
Output Circuit TypePNP
Overall Height68 mm
Sensing Distance - Maximum10 mm
Sensing Face ShieldingShielded
Sensor Body StyleCylindrical
Sensor Diameter30 mm
SeriesXS1 Series
StandardsCE, CSA, ROHS, UL LISTED
Supply Voltage12-24V DC

Shipping Info:

Ship weight (kg) 0.1667
Ship height (cm)5
Ship length (cm)8.5
Ship width (cm)5
Country of OriginID

Product Details:

    • Special Features: Yellow LED Output Indication, Reverse Polarity, Overload And Short-Circuit Protection

Product Variants

ProductModelNumber Of WiresCircuit TypeIp RatingMax. Detecting DistanceShielded / UnshieldedOperating FrequencyBasic MaterialPower RequiredPrice
TELEMECANIQUE SENSORS XS108BLNAL2 Proximity Sensor Inductive 8mm NPN NO | AG9FNH 1EVJ2 XS108BLNAL23NPN--Shielded3000 HzMetal12-24V DC€82.90
TELEMECANIQUE SENSORS XS108BLNAM12 Proximity Sensor Inductive 1.5mm NPN NO | AG9FNJ 1EVJ4 XS108BLNAM123NPN--Shielded3000 HzMetal12-24V DC€100.94
TELEMECANIQUE SENSORS XS108BLPAL2 Proximity Sensor Inductive 8mm PNP NO | AG9FNK 1EVK1 XS108BLPAL23PNP--Shielded3000 HzMetal12-24V DC€85.71
TELEMECANIQUE SENSORS XS108BLPAL5 Proximity Sensor Inductive 8mm PNP NO | AG9FNL 1EVK2 XS108BLPAL53PNP--Shielded3000 HzMetal12-24V DC€93.71
TELEMECANIQUE SENSORS XS108BLPAM12 Proximity Sensor Inductive 8mm PNP NO | AG9FNM 1EVK3 XS108BLPAM123PNP--Shielded3000 HzMetal12-24V DC€85.59
TELEMECANIQUE SENSORS XS108BLPAM8 Proximity Sensor Inductive 8mm PNP NO | AG9FNN 1EVK4 XS108BLPAM83PNP--Shielded3000 HzMetal12-24V DC€84.65
TELEMECANIQUE SENSORS XS112BLNAL2 Proximity Sensor Inductive 12mm NPN NO | AG9FNP 1EVL4 XS112BLNAL23NPN-2 mmShielded2000 HzMetal12-24V DC€81.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TELEMECANIQUE SENSORS XS130BLPBM12 Proximity Sensor Inductive 30mm PNP NC