Flat Shipping

Flat Shipping at €24.99 + VAT

TELEMECANIQUE SENSORS XS108BLPAM8 Proximity Sensor Inductive 8mm PNP NO | AG9FNN 1EVK4

TELEMECANIQUE SENSORS XS108BLPAM8 Proximity Sensor Inductive 8mm PNP NO

Item: AG9FNN Model: XS108BLPAM8Cross Ref: 1EVK4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€84.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylindrical Proximity Sensor
Basic MaterialMetal
Case FinishNickel Plated
Case MaterialBrass
Circuit TypePNP
Detecting Distance1.5 mm
Length41 mm
Max. Load Current50 mA
Number Of Wires3
Operating Frequency3000 Hz
Operating Temp. Range-13°F to +158°F
Output ModeNo
Power Required12-24V DC
Sensing MethodInductive
Sensor Dia.8 mm
Shielded / UnshieldedShielded
Ac Supply Voltage RatingNot Rated
Body FinishNickel Plated
Body MaterialBrass
Dc Supply Voltage Rating12-24V DC
Electrical Installation TypeDirect Connector
Nema Enclosure Rating4X
Output CircuitPNP
Output Circuit Contact FormNO
Output Circuit TypePNP
Overall Height50 mm
Sensing Distance - Maximum2 mm
Sensing Face ShieldingShielded
Sensor Body StyleCylindrical
Sensor Diameter8 mm
StandardsCE, CSA, ROHS, UL LISTED

Shipping Info:

Ship weight (kg) 0.0288
Ship height (cm)4.1
Ship length (cm)6.5
Ship width (cm)9.5
Country of OriginID

Product Details:

    • Special Features: Yellow LED Output Indication, Reverse Polarity, Overload And Short-Circuit Protection

Product Variants

ProductModelNumber Of WiresCircuit TypeIp RatingMax. Detecting DistanceShielded / UnshieldedOperating FrequencyBasic MaterialPower RequiredPrice
TELEMECANIQUE SENSORS XS108BLNAL2 Proximity Sensor Inductive 8mm NPN NO | AG9FNH 1EVJ2 XS108BLNAL23NPN--Shielded3000 HzMetal12-24V DC€82.90
TELEMECANIQUE SENSORS XS108BLNAM12 Proximity Sensor Inductive 1.5mm NPN NO | AG9FNJ 1EVJ4 XS108BLNAM123NPN--Shielded3000 HzMetal12-24V DC€100.94
TELEMECANIQUE SENSORS XS108BLPAL2 Proximity Sensor Inductive 8mm PNP NO | AG9FNK 1EVK1 XS108BLPAL23PNP--Shielded3000 HzMetal12-24V DC€85.71
TELEMECANIQUE SENSORS XS108BLPAL5 Proximity Sensor Inductive 8mm PNP NO | AG9FNL 1EVK2 XS108BLPAL53PNP--Shielded3000 HzMetal12-24V DC€93.71
TELEMECANIQUE SENSORS XS108BLPAM12 Proximity Sensor Inductive 8mm PNP NO | AG9FNM 1EVK3 XS108BLPAM123PNP--Shielded3000 HzMetal12-24V DC€85.59
TELEMECANIQUE SENSORS XS112BLNAL2 Proximity Sensor Inductive 12mm NPN NO | AG9FNP 1EVL4 XS112BLNAL23NPN-2 mmShielded2000 HzMetal12-24V DC€81.37
TELEMECANIQUE SENSORS XS112BLNAM12 Proximity Sensor Inductive 12mm NPN NO | AG9FNQ 1EVL6 XS112BLNAM123NPN-2 mmShielded2000 HzMetal12-24V DC€78.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TELEMECANIQUE SENSORS XS108BLPAM8 Proximity Sensor Inductive 8mm PNP NO
€84.65 /unit