Flat Shipping

Flat Shipping at €24.99 + VAT

TELEMECANIQUE SENSORS XMLP300PD230 Pressure Transmitter, 0 PSI To 300 PSI, 4 To 20Ma Dc, 4-Pin M12 Connector | CU6EZT

TELEMECANIQUE SENSORS XMLP300PD230 Pressure Transmitter, 0 PSI To 300 PSI, 4 To 20Ma Dc, 4-Pin M12 Connector

Item: CU6EZT Model: XMLP300PD230Cross Ref: 55WX24
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€226.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Transmitter
Burst Pressure2200 psi
Electrical Connection4-Pin M12 Connector
Enclosure RatingIP65, IP67, IP69K
Explosion/fire ProofNo
FeaturesCircularity Profile, Environmental Disclosure, Eu Rohs Directive, Green Premium Product, Mercury Free, Reach Free Of Svhc, Rohs Exemption Information
For Media TypeAir 40° F To 275° F (-40°C To 135°C), Fresh Water 32°F To 275°F (0°C To 135°C), Gas 40°F To 275°F (-40°C To 135°C), Hydraulic Oil 40°F To 275°F (-40°C To 135°C), Refrigeration Fluid 40°F To 275°F (-40°C To 135°C)
Full-scale Accuracy±0.5% Of Full Scale
Housing MaterialStainless Steel
Intrinsically SafeNo
Ip RatingIP65, IP67, IP69K
Max. Operating Temp.185°F
Max. Pressure300 psi
Mfr. SeriesXMLP
Min. Operating Temp.-22°F
Min. Pressure0 psi
Number Of Wires2
Output4-20 mA
Overall Height2.33"
Overall Length1.42"
Overall Width1.02"
Overpressure900 psi
Power Required12-24V DC
Pressure Range0 psi to 300 psi
Pressure UnitsPsi
Process Connection Size1/4"
Process Connection TypeNPT
Response Time2 ms
Storage Temp. Range-58°F to +212°F
Thermal Error-0.02% to +0.02%
Wetted MaterialsSteel

Shipping Info:

Ship weight (kg) 0.0913
Ship height (cm)4.2
Ship length (cm)8.7
Ship width (cm)4.2
Country of OriginCN

Product Variants

ProductModelElectrical ConnectionPressure RangePower RequiredOutputMax. PressureIp RatingNumber Of WiresEnclosure RatingPrice
TELEMECANIQUE SENSORS XMLP150PD730 Pressure Transmitter, 0 PSI To 150 PSI, 0 To 10V Dc, 4-Pin M12 Connector | CU6EZM XMLP150PD7304-Pin M12 Connector0 psi to 150 psi24V DC0-10V DC150 psiIP65, IP67, IP69K3IP65, IP67, IP69K€201.86
TELEMECANIQUE SENSORS XMLP200PD730 Pressure Transmitter, 0 PSI To 200 PSI, 0 To 10V Dc, 4-Pin M12 Connector | CU6EZN XMLP200PD7304-Pin M12 Connector0 psi to 200 psi-0-10V DC200 psiIP65, IP67, IP69K3IP65, IP67, IP69K€201.86
TELEMECANIQUE SENSORS XMLP200PD230 Pressure Transmitter, 0 PSI To 200 PSI, 4 To 20Ma Dc, 4-Pin M12 Connector | CU6EZP XMLP200PD2304-Pin M12 Connector0 psi to 200 psi12-24V DC4-20 mA200 psiIP65, IP67, IP69K2IP65, IP67, IP69K€214.02
TELEMECANIQUE SENSORS XMLP3K0PD230 Pressure Transmitter, 0 PSI To 3000 PSI, 4 To 20Ma Dc, 4-Pin M12 Connector | CU6EZR XMLP3K0PD2304-Pin M12 Connector0 psi to 3000 psi12-24V DC4-20 mA3000 psiIP65, IP67, IP69K2IP65, IP67, IP69K€214.02
TELEMECANIQUE SENSORS XMLP6K0PD730 Pressure Transmitter, 0 PSI To 6000 PSI, 0 To 10V Dc, 4-Pin M12 Connector | CU6EZU XMLP6K0PD7304-Pin M12 Connector0 psi to 6000 psi-0-10V DC6000 psiIP65, IP67, IP69K3IP65, IP67, IP69K€201.86
TELEMECANIQUE SENSORS XMLP600PP130 Pressure Transmitter, 0 PSI To 600 PSI, 0.5 To 4.5V Dc, 3-Pin Packard Connector | CU6EZW XMLP600PP1303-Pin Packard Connector0 psi to 600 psi5V DC0.5-4.5V DC600 psiIP65, IP673IP65, IP67€201.92
TELEMECANIQUE SENSORS XMLP600PD230 Pressure Transmitter, 0 PSI To 600 PSI, 4 To 20Ma Dc, 4-Pin M12 Connector | CU6EZX XMLP600PD2304-Pin M12 Connector0 psi to 600 psi12-24V DC4-20 mA600 psiIP65, IP67, IP69K2IP65, IP67, IP69K€214.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TELEMECANIQUE SENSORS XMLP300PD230 Pressure Transmitter, 0 PSI To 300 PSI, 4 To 20Ma Dc, 4-Pin M12 Connector
€226.61 /unit