Item | Pressure Transmitter |
Burst Pressure | 18000 psi |
Electrical Connection | 4-Pin M12 Connector |
Enclosure Rating | IP65, IP67, IP69K |
Explosion/fire Proof | No |
Features | Circularity Profile, Environmental Disclosure, Eu Rohs Directive, Green Premium Product, Mercury Free, Reach Free Of Svhc, Rohs Exemption Information |
For Media Type | Air 40° F To 275° F (-40°C To 135°C), Fresh Water 32°F To 275°F (0°C To 135°C), Gas 40°F To 275°F (-40°C To 135°C), Hydraulic Oil 40°F To 275°F (-40°C To 135°C), Refrigeration Fluid 40°F To 275°F (-40°C To 135°C) |
Full-scale Accuracy | ±0.5% Of Full Scale |
Housing Material | Stainless Steel |
Intrinsically Safe | No |
Ip Rating | IP65, IP67, IP69K |
Max. Operating Temp. | 185°F |
Max. Pressure | 3000 psi |
Mfr. Series | XMLP |
Min. Operating Temp. | -22°F |
Min. Pressure | 0 psi |
Number Of Wires | 2 |
Output | 4-20 mA |
Overall Height | 2.33" |
Overall Length | 1.42" |
Overall Width | 1.02" |
Overpressure | 9000 psi |
Power Required | 12-24V DC |
Pressure Range | 0 psi to 3000 psi |
Pressure Units | Psi |
Process Connection Size | 1/4" |
Process Connection Type | NPT |
Response Time | 2 ms |
Storage Temp. Range | -58°F to +212°F |
Thermal Error | -0.02% to +0.02% |
Wetted Materials | Steel |
Electrical Connections | 4 Pin M12 Connector |
For Use With Media Type | Air 40°F to 275°F (-40°C to 135°C), Fresh Water 32°F to 275°F (0°C to 135°C), Gas 40°F to 275°F (-40°C to 135°C), Hydraulic Oil 40°F to 275°F (-40°C to 135°C), Refrigeration Fluid 40°F to 275°F (-40°C to 135°C) |
Maximum Operating Temperature | 185°F |
Maximum Pressure | 3000 psi |
Minimum Operating Temperature | -22°F |
Minimum Pressure | 0 psi |
Process Connection | 1/4" Male NPT |
Process Connection Gender | Male |
Series | XMLP Series |
Standards | CE, CULUS LISTED, EAC, EN/IEC 61326-2-3, EU ROHS DIRECTIVE, NSF ANSI 61, RCM, REACH REGULATION, ROHS |
Storage Temperature Range | -58°F to 212°F (-50°C to 100°C) |
Weight | 0.2 lbs. |