Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 500361126 261 Series Riser Clamp, Steel, Hot-Dipped Galvanized, 6 Inch Pipe Size

Item: CN8LJC Model: 500361126Cross Ref: 802P21
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€100.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRiser Clamp
Bolt Dia.1/2"
Bolt Length1/2"
Clamp MaterialSteel
Clamp Material FinishHot Dipped Galvanized
For Pipe Size6"
Load Capacity1600 lbs.
Mounting Hole Dia.1/2"
Overall Length14 3/4"
Overall Width1 1/2"
Pipe Size6"
Bolt Diameter1/2"
Mounting Hole Diameter1/2"

Shipping Info:

Ship weight (kg) 1.6785
Ship height (cm)2.54
Ship length (cm)37.47
Ship width (cm)3.81
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 500361126 261 Series Riser Clamp, Steel, Hot-Dipped Galvanized, 6 Inch Pipe Size
€100.90 /unit