TECHLITE INSULATION 0879-0400CT100-PF-0920-01 Pipe Insulation 4-1/8 Inch Id 4 Feet Length White | AD9LEQ 4TGK3

TECHLITE INSULATION 0879-0400CT100-PF-0920-01 Pipe Insulation 4-1/8 Inch Id 4 Feet Length White

Item: AD9LEQ Model: 0879-0400CT100-PF-0920-01Cross Ref: 4TGK3
In Stock

Get it by Wednesday, Jun 11

€167.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Insulation
Approx. "r" Value4.65
Body MaterialMelamine Foam
ColorWhite
Flame Spread Index25
FlexibilityFlexible
Foam Cell TypeOpen
For LocationIndoor
For Piping SystemPharmaceuticals
For Tube I.d.4"
For Tube O.d.4 1/8"
Insulation Nominal I.d.4 1/8"
Insulation TypeHinged With Self Sealing Lap
Jacket Thickness0.02"
Length4 ft.
MaterialMelamine Foam
Plenum RatingPlenum Rated
Sealing MethodSilicone Sealant
Smoke Developed Index50
Temp. Range-40°F to +350°F
Tube StyleHinged
Wall Thickness1"
For Copper Tube Size4 1/8"
FormTube
Inside Diameter4 1/8"
Installation StyleSlit With Adhesive
Insulation MaterialMelamine
Outside Diameter6 1/8"
Overall Length4 ft.
StandardsASTM E84
Thickness1"

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)132.08
Ship length (cm)60.96
Ship width (cm)66.04
HS code3926909980
Country of OriginUS

Product Variants

ProductModelColorInsulation Nominal I.d.Approx. "r" ValueFor Tube O.d.For Iron Pipe SizeFor Tube I.d.For Piping SystemFits Pipe SizePrice
TECHLITE INSULATION 0079-0050IP100-PF-0000-00 Pipe Insulation 7/8 Inch Id 4 Feet Length Gray | AD8ZAX 4NNV2 0079-0050IP100-PF-0000-00Gray7/8"6.577/8"1/2"---€46.87
TECHLITE INSULATION 0079-0075IP100-PF-0000-00 Pipe Insulation 1-1/8 Inch x 4 Feet Length Gray | AD8ZAY 4NNV3 0079-0075IP100-PF-0000-00Gray1 1/8"6.181 1/8"3/4"---€52.88
TECHLITE INSULATION 0079-0100IP100-PF-0000-00 Pipe Insulation 1-3/8 Inch x 4 Feet Length Gray | AD8ZAZ 4NNV4 0079-0100IP100-PF-0000-00Gray1 3/8"5.821 3/8"1"--1"€52.08
TECHLITE INSULATION 0079-0125IP100-PF-0000-00 Pipe Insulation 1-5/8 Inch x 4 Feet Length Gray | AD8ZBA 4NNV5 0079-0125IP100-PF-0000-00Gray1 5/8"5.531 5/8"1 1/4"---€54.25
TECHLITE INSULATION 0079-0150IP100-PF-0000-00 Pipe Insulation 1-7/8 Inch x 4 Feet Length Gray | AD8ZBB 4NNV6 0079-0150IP100-PF-0000-00Gray1 7/8"5.37-1 1/2"---€62.48
TECHLITE INSULATION 0079-0200IP100-PF-0000-00 Pipe Insulation 2-3/8 Inch x 4 Feet Length Gray | AD8ZBC 4NNV7 0079-0200IP100-PF-0000-00Gray2 3/8"5.12-2"--2"€57.66
TECHLITE INSULATION 0079-0250IP100-PF-0000-00 Pipe Insulation 3 Inch Id 4 Feet Length Gray | AD8ZBD 4NNV8 0079-0250IP100-PF-0000-00Gray3"4.91-2 1/2"---€84.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHLITE INSULATION 0879-0400CT100-PF-0920-01 Pipe Insulation 4-1/8 Inch Id 4 Feet Length White
€167.60 /unit