Flat Shipping

Flat Shipping at €24.99 + VAT

THOMAS & BETTS 54852BEPH Copper Two Hole Lug, Long Barrel, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Pack Of 50

Item: BK8ZKN Model: 54852BEPHCross Ref: 6MFT0
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTwo-Hole Lug Compression Connector
Barrel Od0.3"
Barrel SizeLong
Color CodeBlue
Connector TypeStraight Barrel
Contact FinishTin
Die Code24
For Conductor MaterialCopper
For Stud Size1/4"
For Wire Size6 AWG
For Wire TypeStranded
Hole Center To Center5/8"
Hole Center To End1/4"
Hole Size1/4"
Inspection HoleYes
MaterialCopper
Maximum Voltage35 kV AC
Maximum Wire Size6 AWG
Number Of Holes2
Overall Length2.06"
Overall Width2/25"
StandardsCSA CERTIFIED, UL E9809
Stud Size1/4"
Termination StyleCrimp
Tongue AngleStraight
Tongue Length1.28"
Tongue StyleStandard
Tongue Width0.11"

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)5.84
Ship length (cm)8.38
Ship width (cm)7.11
Country of OriginMX

Product Variants

ProductModelMPNPrice
THOMAS & BETTS 17273 Locking Fork Terminal, Vinyl Insulated Spade, 16-14 Wire, #10 Stud, 18-14 Size | 3083321 1727317273€12.69
RFQ
THOMAS & BETTS 18RA-250FCP Locking Fork Terminal, 18-14 Size, Non-Insulated | 3083342 18RA-250FCP18RA-250FCP€2.12
RFQ
THOMAS & BETTS 204T14 Locking Fork Terminal, 18-14 Size, Vinyl, Insulated | 3083409 204T14204T14€3.64
RFQ
THOMAS & BETTS 32017TB Locking Fork Terminal, 18-14 Size, Vinyl, Insulated | 3084081 32017TB32017TB€1,410.31
RFQ
THOMAS & BETTS 441 Locking Fork Terminal, 22-16 Size, Insulated, Nylon | 3084378 441441€0.71
RFQ
THOMAS & BETTS 440 Locking Fork Terminal, 22-16 Size, Insulated, Nylon | 3084385 440440€11.25
RFQ
THOMAS & BETTS BAC4SNDT-C Locking Fork Terminal, Nylon Insulated Spade, 12-10 Wire, 1/4 Inch Stud, 12-10 Size | 3087356 BAC4SNDT-CBAC4SNDT-C€18.10
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THOMAS & BETTS 54852BEPH Copper Two Hole Lug, Long Barrel, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Pack Of 50
€6.88 /unit