Flat Shipping

Flat Shipping at €24.99 + VAT

TE-CO 41426 T-slot Nut 1018 B/o 1-8 | AC4CCW 2YJK1

TE-CO 41426 T-slot Nut 1018 B/o 1-8

Item: AC4CCW Model: 41426Cross Ref: 2YJK1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemT-Slot Nut
Base Size2"
GradeGrade 1018
Base Height11/16"
FinishBlack Oxide
For T-slot Size1 1/16"
MaterialSteel
Material Grade/classGrade 2
Measurement SystemInch
Overall Height1 1/8"
Overall Length2"
Overall Width1 5/8"
Thread Size1"-8
ThreadingPartially Threaded

Shipping Info:

Ship weight (kg) 0.3015
Ship height (cm)2.79
Ship length (cm)5.08
Ship width (cm)4.06
HS code7318160085
Country of OriginUS

Product Variants

ProductModelBase SizeThread SizeTable Slot SizeMaterialTypeFinishGradePrice
TE-CO 41401 T-slot Nut 1018 B/o 1/4-20 | AC4CCR 2YJJ6 414010.562"1/4"-20----Grade 1018€4.96
TE-CO 41403 T-slot Nut 1018 B/o 5/16-18 | AC4CCT 2YJJ7 414037/8"5/16"-183/8"---Grade 1018€4.29
TE-CO 41419 T-slot Nut 1018 B/o 3/4-10 | AC4CCU 2YJJ8 414191 1/2"3/4"-10----Grade 1018€10.02
TE-CO 41420 T-slot Nut 1018 B/o 3/4-10 | AC4CCV 2YJJ9 414201 3/4"3/4"-101---Grade 1018€12.67
TE-CO 41404 T-nut Black Oxide 3/8-16 7/16 | AC4CDC 2YJK7 414047/8"3/8"-16-Medium Carbon SteelBlack OxideBlack Oxide-€4.33
TE-CO 41405 T-nut Black Oxide 3/8-16 1/2 | AC4CDD 2YJK8 414057/8"3/8"-Medium Carbon SteelBlack Oxide--€4.17
TE-CO 41406 T-nut Black Oxide 3/8-16 9/16 | AC4CDE 2YJK9 414067/8"3/8"-Medium Carbon SteelBlack Oxide--€4.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TE-CO 41426 T-slot Nut 1018 B/o 1-8
€26.95 /unit