Flat Shipping

Flat Shipping at €24.99 + VAT

TE-CO 41406 T-nut Black Oxide 3/8-16 9/16 | AC4CDE 2YJK9

TE-CO 41406 T-nut Black Oxide 3/8-16 9/16

Item: AC4CDE Model: 41406Cross Ref: 2YJK9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemT-Nut
Base Size7/8"
MaterialMedium Carbon Steel
Thread Size3/8"
TypeBlack Oxide
Base Height11/32"
FinishBlack Oxide
For T-slot Size9/16"
Material Grade/classGrade 2
Measurement SystemInch
Overall Height5/8"
Overall Length1 1/8"
Overall Width7/8"
ThreadingPartially Threaded

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)1.52
Ship length (cm)2.79
Ship width (cm)2.03
HS code7318160085
Country of OriginUS

Product Variants

ProductModelBase SizeThread SizeTable Slot SizeMaterialTypeFinishGradePrice
TE-CO 41401 T-slot Nut 1018 B/o 1/4-20 | AC4CCR 2YJJ6 414010.562"1/4"-20----Grade 1018€4.96
TE-CO 41403 T-slot Nut 1018 B/o 5/16-18 | AC4CCT 2YJJ7 414037/8"5/16"-183/8"---Grade 1018€4.29
TE-CO 41419 T-slot Nut 1018 B/o 3/4-10 | AC4CCU 2YJJ8 414191 1/2"3/4"-10----Grade 1018€10.02
TE-CO 41420 T-slot Nut 1018 B/o 3/4-10 | AC4CCV 2YJJ9 414201 3/4"3/4"-101---Grade 1018€12.67
TE-CO 41426 T-slot Nut 1018 B/o 1-8 | AC4CCW 2YJK1 414262"-----Grade 1018€31.90
TE-CO 41404 T-nut Black Oxide 3/8-16 7/16 | AC4CDC 2YJK7 414047/8"3/8"-16-Medium Carbon SteelBlack OxideBlack Oxide-€4.33
TE-CO 41405 T-nut Black Oxide 3/8-16 1/2 | AC4CDD 2YJK8 414057/8"3/8"-Medium Carbon SteelBlack Oxide--€4.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TE-CO 41406 T-nut Black Oxide 3/8-16 9/16
€5.24 /unit