MERSEN FERRAZ A051B1DAR0-12R Fuse, Medium Voltage, 5080V, 12R, R Rated, Bolt On Mount | CH4TDV

MERSEN FERRAZ A051B1DAR0-12R Fuse, Medium Voltage, 5080V, 12R, R Rated, Bolt On Mount

Item: CH4TDV Model: A051B1DAR0-12R
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemMedium Voltage Fuse
Ac Voltage5080V AC
Body MaterialGMG
Diameter3"
Height3.63"
Length19 1/4"
MountingBolted
Width3"

Shipping Info:

Ship weight (kg) 5.67
Ship height (cm)11.43
Ship length (cm)71.42
Ship width (cm)13.97

Product Details:

    • Visual Indicator

Product Variants

ProductModelHeightBody MaterialMountingAc VoltagePrice
MERSEN FERRAZ A051B1DAR0-2R Fuse, Medium Voltage, 5080V, 2R, R Rated, Bolt On Mount | CH4TDW A051B1DAR0-2R3.63"GMGBolted5080V AC-
RFQ
MERSEN FERRAZ A051B1DAR0-3R Fuse, Medium Voltage, 5080V, 3R, R Rated, Bolt On Mount | CH4TDX A051B1DAR0-3R3.63"GMGBolted5080V AC-
RFQ
MERSEN FERRAZ A051B1DAR0-4R Fuse, Medium Voltage, 5080V, 4R, R Rated, Bolt On Mount | CH4TDY A051B1DAR0-4R3.63"GMGBolted5080V AC-
RFQ
MERSEN FERRAZ A051B1DAR0-6R Fuse, Medium Voltage, 5080V, 6R, R Rated, Bolt On Mount | CH4TDZ A051B1DAR0-6R3.63"GMGBolted5080V AC-
RFQ
MERSEN FERRAZ A051B1DAR0-9R Fuse, Medium Voltage, 5080V, 9R, R Rated, Bolt On Mount | CH4TEA A051B1DAR0-9R3.63"GMGBolted5080V AC-
RFQ
MERSEN FERRAZ A051B2DAR0-18R Fuse, Medium Voltage, 5080V, 18R, R Rated, Bolt On Mount | CH4TEB A051B2DAR0-18R7.63"GMGBolted5080V AC-
RFQ
MERSEN FERRAZ A051B2DAR0-24R Fuse, Medium Voltage, 5080V, 24R, R Rated, Bolt On Mount | CH4TEC A051B2DAR0-24R7.63"GMGBolted5080V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A051B1DAR0-12R Fuse, Medium Voltage, 5080V, 12R, R Rated, Bolt On Mount