TB WOODS GCF412-50-20HD Flexible Coupling, Max. RPM 2500, Size 412, Rated Torque 120000 lb-in | CE6EBA

TB WOODS GCF412-50-20HD GCF Form Flex Coupling, 412 Size, 20 Adapter Size, HD Adapter Bolting

Item: CE6EBA Model: GCF412-50-20HD
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Coupling
Adapter Bcd18 1/2"
Adapter BoltingHD
Adapter Dia.20 3/8"
Adapter Outside Dia.20 3/8"
Adapter Size20
Adapter TypeHD
Angular Misalignment0.33°
Dimension A11"
Dimension B4 1/4"
Dimension C6.51"
Dimension D7.14"
Dimension G1 1/4"
Dimension L11.39"
Dimension P1 1/4"
Free End Float2/25"
Hp Rating @ 100 Rpm190 hp
Max. Angular Misalignment0.33°
Max. Bore4 1/2"
Max. Rpm2500 RPM
Mounting TypeFlywheel
Number Of Bolt Holes8
Product TypeGCF
Size412
Weight144 lbs.

Product Variants

ProductModelMax. BoreHp Rating @ 100 RpmFree End FloatMax. RpmDimension GDimension BDimension DAdapter BcdPrice
TB WOODS GCF340-31-12HD Flexible Coupling, Max. RPM 3400, Size 340, Rated Torque 40000 lb-in | CE6DZK GCF340-31-12HD3 3/4"64 hp0.06"3400 RPM0.57"2 22/25"5.31"11 1/2"-
RFQ
TB WOODS GCF340-31-12SAE Flexible Coupling, Max. RPM 3400, Size 340, Rated Torque 40000 lb-in | CE6DZL GCF340-31-12SAE3 3/4"64 hp0.06"3400 RPM0.57"2 22/25"5.31"11 5/8"-
RFQ
TB WOODS GCF340-31-14SAE Flexible Coupling, Max. RPM 3400, Size 340, Rated Torque 40000 lb-in | CE6DZM GCF340-31-14SAE3 3/4"64 hp0.06"3400 RPM0.57"2 22/25"5.31"13 1/8"-
RFQ
TB WOODS GCF340-31-18SAE Flexible Coupling, Max. RPM 2900, Size 340, Rated Torque 40000 lb-in | CE6DZN GCF340-31-18SAE3 3/4"64 hp0.06"2900 RPM0.57"2 22/25"5.31"17 1/4"-
RFQ
TB WOODS GCF340-31-20HD Flexible Coupling, Max. RPM 2600, Size 340, Rated Torque 40000 lb-in | CE6DZP GCF340-31-20HD3 3/4"64 hp0.06"2600 RPM0.57"2 22/25"5.31"18 1/2"-
RFQ
TB WOODS GCF340-31-20SAE Flexible Coupling, Max. RPM 2600, Size 340, Rated Torque 40000 lb-in | CE6DZQ GCF340-31-20SAE3 3/4"64 hp0.06"2600 RPM0.57"2 22/25"5.31"19 1/4"-
RFQ
TB WOODS GCF340-31-22SAE Flexible Coupling, Max. RPM 2400, Size 340, Rated Torque 40000 lb-in | CE6DZR GCF340-31-22SAE3 3/4"64 hp0.06"2400 RPM0.57"2 22/25"5.31"21 3/8"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS GCF412-50-20HD GCF Form Flex Coupling, 412 Size, 20 Adapter Size, HD Adapter Bolting