TB WOODS GCF340-31-12SAE Flexible Coupling, Max. RPM 3400, Size 340, Rated Torque 40000 lb-in | CE6DZL

TB WOODS GCF340-31-12SAE GCF Form Flex Coupling, 340 Size, 12 Adapter Size, SAE Adapter Bolting

Item: CE6DZL Model: GCF340-31-12SAE
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Coupling
Adapter Bcd11 5/8"
Adapter BoltingSAE
Adapter Dia.12 3/8"
Adapter Outside Dia.12 3/8"
Adapter Size12
Adapter TypeSAE
Angular Misalignment0.33°
Dimension A8.38"
Dimension B2 22/25"
Dimension C5 11/25"
Dimension D5.31"
Dimension G0.57"
Dimension L8.19"
Dimension P1/2"
Free End Float0.06"
Hp Rating @ 100 Rpm64 hp
Max. Angular Misalignment0.33°
Max. Bore3 3/4"
Max. Rpm3400 RPM
Mounting TypeFlywheel
Number Of Bolt Holes8
Product TypeGCF
Size340
Weight46 lbs.

Product Variants

ProductModelMax. BoreHp Rating @ 100 RpmFree End FloatMax. RpmDimension GDimension BDimension DAdapter BcdPrice
TB WOODS GCF340-31-12HD Flexible Coupling, Max. RPM 3400, Size 340, Rated Torque 40000 lb-in | CE6DZK GCF340-31-12HD3 3/4"64 hp0.06"3400 RPM0.57"2 22/25"5.31"11 1/2"-
RFQ
TB WOODS GCF340-31-14SAE Flexible Coupling, Max. RPM 3400, Size 340, Rated Torque 40000 lb-in | CE6DZM GCF340-31-14SAE3 3/4"64 hp0.06"3400 RPM0.57"2 22/25"5.31"13 1/8"-
RFQ
TB WOODS GCF340-31-18SAE Flexible Coupling, Max. RPM 2900, Size 340, Rated Torque 40000 lb-in | CE6DZN GCF340-31-18SAE3 3/4"64 hp0.06"2900 RPM0.57"2 22/25"5.31"17 1/4"-
RFQ
TB WOODS GCF340-31-20HD Flexible Coupling, Max. RPM 2600, Size 340, Rated Torque 40000 lb-in | CE6DZP GCF340-31-20HD3 3/4"64 hp0.06"2600 RPM0.57"2 22/25"5.31"18 1/2"-
RFQ
TB WOODS GCF340-31-20SAE Flexible Coupling, Max. RPM 2600, Size 340, Rated Torque 40000 lb-in | CE6DZQ GCF340-31-20SAE3 3/4"64 hp0.06"2600 RPM0.57"2 22/25"5.31"19 1/4"-
RFQ
TB WOODS GCF340-31-22SAE Flexible Coupling, Max. RPM 2400, Size 340, Rated Torque 40000 lb-in | CE6DZR GCF340-31-22SAE3 3/4"64 hp0.06"2400 RPM0.57"2 22/25"5.31"21 3/8"-
RFQ
TB WOODS GCF340-35-12HD Flexible Coupling, Max. RPM 3400, Size 340, Rated Torque 40000 lb-in | CE6DZT GCF340-35-12HD3 3/4"64 hp0.06"3400 RPM0.57"2 22/25"5.31"11 1/2"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS GCF340-31-12SAE GCF Form Flex Coupling, 340 Size, 12 Adapter Size, SAE Adapter Bolting