Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TB WOODS 8JN Sure-Flex Sleeve, Neoprene, 8 Size, 1475 lbs.-in. Torque, 4500 rpm | AH3QJD

TB WOODS 8JN Sure-Flex Plus Coupling Sleeve, Size 8, 4500 RPM, 1475 in-lb

Item: AH3QJD Model: 8JNCross Ref: 32ZP83
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€87.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSure-Flex Sleeve
Body Style8JN
Coupling Size8
Hp Rating @ 100 Rpm2 3/10 hp
Hp Rating @ 1200 Rpm28 2/25 hp
Hp Rating @ 1800 Rpm42 hp
Hp Rating @ 3600 Rpm84 hp
MaterialNeoprene
Max. Angular Gap Misalignment0.094"
Max. Angular Misalignment
Max. Parallel Misalignment0.02"
Max. Speed4500 RPM
Operating Temp.0°F to +200°F
Outside Dia.5.062"
Rated Torque1475 lbs.-in.
Weight1.13 lbs.
Width2 1/2"
Angular Misalignment
ApplicationBlowers, Compressors, Conveyors, Mixers, Motors, Pumps
Features4-Way Flexing Action Absorbs Shock, Misalignment And End Float, Vibration
For Misalignment TypeAngular, Parallel
Horsepower @ 100 Rpm2.3 hp
Horsepower @ Rpm42 hp @1, 800 RPM, 84 hp @3, 600 RPM
Insert ConstructionOne Piece Solid
Insert MaterialNeoprene
Insert Width2 1/2"
Maximum Operating Temperature200°F
Maximum Speed4500 RPM
Minimum Operating Temperature0°F
Outside Diameter5 1/16"
Parallel Misalignment0.02"
Resistance PropertiesChemical Resistant, Oil Resistant
System Of MeasurementImperial
Torsional Stiffness4335 in.-lbs./rad

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)6.86
Ship length (cm)14.99
Ship width (cm)14.48
Country of OriginUS

Product Details:

    • TB Wood's 8JN coupling sleeve suitable for torque transmission and accommodating shaft misalignment in pumps, compressors, mixers & conveyors
    • Features exceptional torsional flexibility with 4 way flexing action for absorbing shock, vibration & end-float
    • One-piece neoprene construction easily retrofits to existing flanges, eliminating the need for replacement of full coupling and providing wear resistance
    • Accommodates 7 to 21 degree torsional wind-up
    • ATEX compliant

Product Variants

ProductModelCoupling SizeOutside Dia.Max. SpeedRated TorqueHp Rating @ 100 RpmMax. Angular Gap MisalignmentOperating Temp.Hp Rating @ 1200 RpmPrice
TB WOODS 3JNS Sure-Flex Sleeve, Neoprene, 3 Size, 78 lbs.-in. Torque, 9200 rpm | AG3DVX 3JNS31 7/8"9200 RPM78 lbs.-in.3/25 hp0.035"0°F to +200°F1 49/100 hp€17.21
TB WOODS 4JNS Sure-Flex Sleeve, Neoprene, 4 Size, 156 lbs.-in. Torque, 7600 rpm | AG3DVY 4JNS42.312"7600 RPM156 lbs.-in.1/4 hp0.043"0°F to +200°F2 97/100 hp€21.04
TB WOODS 5JNS Sure-Flex Sleeve, Neoprene, 5 Size, 312 lbs.-in. Torque, 7600 rpm | AG3DVZ 5JNS52.938"7600 RPM312 lbs.-in.1/2 hp0.056"0°F to +200°F5 47/50 hp€30.04
TB WOODS 6JNS Sure-Flex Sleeve, Neoprene, 6 Size, 585 lbs.-in. Torque, 6000 rpm | AG3DWA 6JNS63 3/4"6000 RPM585 lbs.-in.93/100 hp0.07"0°F to +200°F11 7/50 hp€52.55
TB WOODS 3J Sure-Flex Sleeve, EPDM, 3 Size, 78 lbs.-in. Torque, 9200 rpm | AG3ECW 3J31 7/8"9200 RPM78 lbs.-in.3/25 hp0.035"-30°F to +275°F1 49/100 hp€10.03
TB WOODS 4J Sure-Flex Sleeve, EPDM, 4 Size, 156 lbs.-in. Torque, 7600 rpm | AG3ECX 4J42.312"7600 RPM156 lbs.-in.1/4 hp0.043"-30°F to +275°F2 97/100 hp€14.33
TB WOODS 5J Sure-Flex Sleeve, EPDM, 5 Size, 312 lbs.-in. Torque, 7600 rpm | AG3ECY 5J52.938"7600 RPM312 lbs.-in.1/2 hp0.056"-30°F to +275°F5 47/50 hp€28.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 8JN Sure-Flex Plus Coupling Sleeve, Size 8, 4500 RPM, 1475 in-lb
€87.60 /unit