Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 3APX6 Alignment Bar 36 Inch 7/8 Inch Diameter | AC8JKL

WESTWARD 3APX6 Alignment Bar 36 Inch 7/8 Inch Diameter

Item: AC8JKL Model: 3APX6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€91.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAlignment Pry Bar
Diameter7/8"
FinishZinc Plated
MaterialChrome Steel
Overall Length36"
Overall Width7/8"
Pry Bar Sub-categoryPry Bars
Tether CapableNot Tether Capable
End Angle StyleStraight, Offset
End StyleChisel, Point
FeaturesFully Through Hardened Steel, Heat Treated 35-40 HRC
Tether ReadyNo

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)2.54
Ship length (cm)91.44
Ship width (cm)3.05
HS code8205593010
Country of OriginIN

Product Variants

ProductModelOverall LengthDiameterFinishPrice
WESTWARD 3APX2 Alignment Bar 16 Inch 5/8 Inch Diameter | AC8JKG 3APX216"5/8"Zinc Plated€15.40
WESTWARD 3APX3 Alignment Bar 18 Inch 5/8 Inch Diameter | AC8JKH 3APX318"5/8"Zinc Plated€25.28
WESTWARD 3APX4 Alignment Bar 24 Inch 3/4 Inch Diameter | AC8JKJ 3APX424"3/4"Zinc Plated€28.30
WESTWARD 3APX5 Alignment Bar 30 Inch 7/8 Inch Diameter | AC8JKK 3APX530"7/8"Zinc Plated€56.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 3APX6 Alignment Bar 36 Inch 7/8 Inch Diameter
€91.20 /unit