Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TB WOODS 6JNS Sure-Flex Sleeve, Neoprene, 6 Size, 585 lbs.-in. Torque, 6000 rpm | AG3DWA

TB WOODS 6JNS Coupling Sleeve Insert, Neoprene, Max. RPM 6000, O.D. 3 3/4 In, Size 6

Item: AG3DWA Model: 6JNSCross Ref: 32ZP87
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€52.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSure-Flex Sleeve
Body Style6JNS
Coupling Size6
Hp Rating @ 100 Rpm93/100 hp
Hp Rating @ 1200 Rpm11 7/50 hp
Hp Rating @ 1800 Rpm17 hp
Hp Rating @ 3600 Rpm33 hp
MaterialNeoprene
Max. Angular Gap Misalignment0.07"
Max. Angular Misalignment
Max. Parallel Misalignment0.015"
Max. Speed6000 RPM
Operating Temp.0°F to +200°F
Outside Dia.3 3/4"
Rated Torque585 lbs.-in.
Weight0.4 lbs.
Width1 22/25"
ApplicationBlowers, Compressors, Conveyors, Mixers, Motors, Pumps
Insert ConstructionOne Piece Split
Insert MaterialNeoprene
Insert Width1 7/8"
Maximum Speed6000 RPM
Outside Diameter3 3/4"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)5.33
Ship length (cm)11.18
Ship width (cm)10.92
HS code8483608000
Country of OriginUS

Product Variants

ProductModelCoupling SizeOutside Dia.Max. SpeedRated TorqueHp Rating @ 100 RpmMax. Angular Gap MisalignmentOperating Temp.Hp Rating @ 1200 RpmPrice
TB WOODS 3JNS Sure-Flex Sleeve, Neoprene, 3 Size, 78 lbs.-in. Torque, 9200 rpm | AG3DVX 3JNS31 7/8"9200 RPM78 lbs.-in.3/25 hp0.035"0°F to +200°F1 49/100 hp€17.21
TB WOODS 4JNS Sure-Flex Sleeve, Neoprene, 4 Size, 156 lbs.-in. Torque, 7600 rpm | AG3DVY 4JNS42.312"7600 RPM156 lbs.-in.1/4 hp0.043"0°F to +200°F2 97/100 hp€21.04
TB WOODS 5JNS Sure-Flex Sleeve, Neoprene, 5 Size, 312 lbs.-in. Torque, 7600 rpm | AG3DVZ 5JNS52.938"7600 RPM312 lbs.-in.1/2 hp0.056"0°F to +200°F5 47/50 hp€30.04
TB WOODS 3J Sure-Flex Sleeve, EPDM, 3 Size, 78 lbs.-in. Torque, 9200 rpm | AG3ECW 3J31 7/8"9200 RPM78 lbs.-in.3/25 hp0.035"-30°F to +275°F1 49/100 hp€10.03
TB WOODS 4J Sure-Flex Sleeve, EPDM, 4 Size, 156 lbs.-in. Torque, 7600 rpm | AG3ECX 4J42.312"7600 RPM156 lbs.-in.1/4 hp0.043"-30°F to +275°F2 97/100 hp€14.33
TB WOODS 5J Sure-Flex Sleeve, EPDM, 5 Size, 312 lbs.-in. Torque, 7600 rpm | AG3ECY 5J52.938"7600 RPM312 lbs.-in.1/2 hp0.056"-30°F to +275°F5 47/50 hp€28.67
TB WOODS 6J Sure-Flex Sleeve, EPDM, 6 Size, 585 lbs.-in. Torque, 6000 rpm | AG3ECZ 6J63 3/4"6000 RPM585 lbs.-in.93/100 hp0.07"-30°F to +275°F11 7/50 hp€37.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 6JNS Coupling Sleeve Insert, Neoprene, Max. RPM 6000, O.D. 3 3/4 In, Size 6
€52.55 /unit