TB WOODS 7S30MM Flange, 30 mm Bore Size, Cast Iron | AK3ZQR

TB WOODS 7S30MM Sure-Flex Type S BTS Flange, High Strength Cast Iron, 7 Size, 30mm Bore Dia.

Item: AK3ZQR Model: 7S30MM
Limited Availability
€50.07 /unit
This product can only be shipped in multiples of 2
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange
Bore Dia.30 mm
Bore Size30 mm
Bore Tolerance+0.02 mm to +0.041 mm
Bore TypeFinished With Keyway
Coupling Size7
Flange Length20 mm
HubShaft Hub
Hub Dia.71 mm
Hub Flange Type CodeS
Hub Length17 mm
Keyseat Size (in.)8 mm x 3.3 mm
Length Through Bore47 mm
MaterialHigh Strength Cast Iron
Max. Angular Gap Misalignment2.06 mm
Max. Angular Misalignment
Max. Parallel Misalignment0.51 mm
Max. Speed5250 RPM
Outside Dia.117 mm
Set Screw Distance10 mm
Set Screw SizeM8 x 1.25
SetscrewM8 x 1.25
Setscrew Length10 mm
Setscrew LocationOne Over Ks And @ 90°
Setscrew Torque Requirement18 mm
Sf Hub Length17 mm
Size7
Torque1028 N-m
Weight3.5 lbs.

Shipping Info:

Ship weight (kg) 1.584
Ship height (cm)7.14
Ship length (cm)11.76

Product Variants

ProductModelMaterialOutside Dia.Max. SpeedBore SizeFlange LengthCoupling SizeLength Through BoreMax. Angular Gap MisalignmentPrice
TB WOODS 9S158 Shaft Coupling 3/8 Inch Keyway Width Type-s | AG3DWB 32ZR59 9S158High Strength Cast Iron6.35"3750 RPM1 mm1.031"92.406"0.109"€162.21
TB WOODS 9S134 Shaft Coupling Cast Iron 2.41 In Bore Length | AG3DWC 32ZR60 9S134High Strength Cast Iron6.35"3750 RPM1 mm1.031"92.406"0.109"€161.70
TB WOODS 9S178 Shaft Coupling Type-s 1-7/8 In Bore Diameter | AG3DWD 32ZR61 9S178High Strength Cast Iron6.35"3750 RPM1 mm1.031"92.406"0.109"€152.70
TB WOODS 9S2 Shaft Coupling Cast Iron 1/2 Inch Keyway Width | AG3DWE 32ZR62 9S2High Strength Cast Iron6.35"3750 RPM2"1.031"92.406"0.109"€153.04
TB WOODS 9S218 Shaft Coupling 1/2 Inch Keyway Width Cast Iron | AG3DWF 32ZR63 9S218High Strength Cast Iron6.35"3750 RPM2 mm1.031"92.406"0.109"€155.50
TB WOODS 7SMPB Coupling Cast Iron 1.84 Inch Keyway Length | AG3EGA 32ZR34 7SMPBHigh Strength Cast Iron4 5/8"5250 RPM5/8"0.688"71.844"0.081"€78.23
TB WOODS 7S78 Shaft Coupling Cast Iron 7/8 Keyway Width | AG3EGB 32ZR35 7S78High Strength Cast Iron4 5/8"5250 RPM7/8"0.688"71.844"0.081"€81.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 7S30MM Sure-Flex Type S BTS Flange, High Strength Cast Iron, 7 Size, 30mm Bore Dia.
€50.07 /unit