PALMETTO PACKING 1382 3/16 Packing Seal, 3/16 Inch Size, PTFE Graphite | CD3ZLE

PALMETTO PACKING 1382 3/16" Packing Seal, 3/16 Inch Size, PTFE Graphite

Item: CD3ZLE Model: 1382 3/16"
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Packing Seal
Ambient Temp. Range-400°F to +550°F
ColorBlack
For Use InPumps, Valves
MaterialPTFE
Max. Pressure For Pumps300 psi
Max. Pressure For Valves1500 psi
Max. Shaft Speed800 RPM
Ph Range0 pH to 14 pH
Size3/16"

Shipping Info:

Country of OriginUS

Product Details:

Palmetto 1382 compression packing seal is suitable for protecting rotating pumps and valves from fluid leaks in chemical or abrasive slurry applications. It can also be cut and formed into individual rings to act as a seal in pumps or valves.

Features:

  • It features an interwoven braid of ePTFE and graphite yarns to provide resistance against harsh chemicals and dissipate heat.
  • It is capable of handling high temperatures (up to 550 deg F) and shaft speeds (up to 3800 fpm) and can exhibit a low coefficient of friction for reduced shaft wear.
  • It is compatible with media in the pH range of 0 - 14 (excluding strong oxidisers in the 0 - 1 pH range, such as oleum, fluorine, fuming nitric acid and aqua regia).

Frequently Asked Questions:

Q. What is ePTFE?

A. ePTFE (expanded polytetrafluoroethylene) is a flexible material that exhibits properties like low friction and resistance to harsh chemicals. It has a porous structure that accepts lubricant better and reduces leak-off in applications with irregular gaps.

Q. What is the purpose of graphite yarns?

A. Graphite is used for transferring heat away from the shaft to prevent glazing and scoring.

Q. What is an inert lubricant?

A. This Palmetto packing seal comes with an inert lubricant that reduces break-in time & frictional heat and prevents the packing from spinning with the shaft or stem, thus reducing the risk of wear.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PALMETTO PACKING 1382 3/16" Packing Seal, 3/16 Inch Size, PTFE Graphite