Flat Shipping

Flat Shipping at €24.99 + VAT

TB WOODS 9S2 Shaft Coupling Cast Iron 1/2 Inch Keyway Width | AG3DWE 32ZR62

TB WOODS 9S2 Sure-Flex Type S BTS Flange, High Strength Cast Iron, 9 Size, 2 inch Bore Dia.

Item: AG3DWE Model: 9S2Cross Ref: 32ZR62
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€149.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange
Body StyleType S Flange Close Coupled
Bore Dia.2"
Bore Size2"
Bore Tolerance+0.0005" to +0.0015"
Bore TypeFinished With Keyway
Bushing RequiredNone
Coupling Size9
Flange Length1.031"
Height6.35"
HubShaft Hub
Hub Dia.3 5/8"
Hub Flange Type CodeS
Hub Length0.781"
Keyseat Size (in.)1/2" x 1/4"
Length Through Bore2.406"
MaterialHigh Strength Cast Iron
Max. Angular Gap Misalignment0.109"
Max. Angular Misalignment
Max. Parallel Misalignment0.025"
Max. Speed3750 RPM
Outside Dia.6.35"
Set Screw Distance3/8"
Set Screw Thread Size3/8"-16
Set Screw Thread TypeCoarse
Setscrew Length5/8"
Setscrew LocationOne Over Ks And @ 90°
Setscrew Torque Requirement23 lbs.-in.
Sf Hub Length0.781"
TypeSure-Flex Type S Bts Flange
Weight6.8 lbs.
Width568941"

Shipping Info:

Ship weight (kg) 3.33
Ship height (cm)6.6
Ship length (cm)18.8
Ship width (cm)18.8
HS code8483608000
Country of OriginMX

Product Variants

ProductModelMaterialOutside Dia.Max. SpeedBore SizeFlange LengthCoupling SizeLength Through BoreMax. Angular Gap MisalignmentPrice
TB WOODS 9S158 Shaft Coupling 3/8 Inch Keyway Width Type-s | AG3DWB 32ZR59 9S158High Strength Cast Iron6.35"3750 RPM1 mm1.031"92.406"0.109"€162.21
TB WOODS 9S134 Shaft Coupling Cast Iron 2.41 In Bore Length | AG3DWC 32ZR60 9S134High Strength Cast Iron6.35"3750 RPM1 mm1.031"92.406"0.109"€161.70
TB WOODS 9S178 Shaft Coupling Type-s 1-7/8 In Bore Diameter | AG3DWD 32ZR61 9S178High Strength Cast Iron6.35"3750 RPM1 mm1.031"92.406"0.109"€152.70
TB WOODS 9S218 Shaft Coupling 1/2 Inch Keyway Width Cast Iron | AG3DWF 32ZR63 9S218High Strength Cast Iron6.35"3750 RPM2 mm1.031"92.406"0.109"€155.50
TB WOODS 7SMPB Coupling Cast Iron 1.84 Inch Keyway Length | AG3EGA 32ZR34 7SMPBHigh Strength Cast Iron4 5/8"5250 RPM5/8"0.688"71.844"0.081"€78.23
TB WOODS 7S78 Shaft Coupling Cast Iron 7/8 Keyway Width | AG3EGB 32ZR35 7S78High Strength Cast Iron4 5/8"5250 RPM7/8"0.688"71.844"0.081"€81.10
TB WOODS 7S1 Shaft Coupling Cast Iron 4.62 Inch Height | AG3EGC 32ZR36 7S1High Strength Cast Iron4 5/8"5250 RPM1"0.688"71.844"0.081"€77.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 9S2 Sure-Flex Type S BTS Flange, High Strength Cast Iron, 9 Size, 2 inch Bore Dia.
€149.05 /unit