TB WOODS 72H200 Sprocket, 11.41 Inch Outside Dia., 2.34 Face Width, Cast Iron | AK6DCH

TB WOODS 72H200 Timing Belt Sprocket, Cast Iron, 5.25 inch Hub Dia., 2 inch Belt Width

Item: AK6DCH Model: 72H200
Limited Availability
€448.80 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket
Belt TypeH
Belt Width2"
Bore TypeQuick Disconnect Bushing
BushingSF
ConstructionSpoked
Dimension E0.19"
Dimension L2"
Dimension M0.53"
Face Width2.34"
Hub Dia.5 1/4"
Hub Length1 1/4"
Hub Location1/2"
MaterialCast Iron
Max. Rpm2200 RPM
Number Of Teeth72
Outside Dia.11.41"
Pitch1/2"
Pitch Dia.11.459"
Product TypeTiming
Rpm High2200 RPM
Weight19.9 lbs.
With FlangesNo Flanges

Shipping Info:

Ship weight (kg) 9.81
Ship length (cm)28.98
Ship width (cm)28.98

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Belt WidthPitchPitch LengthBore TypeFace WidthPrice
TB WOODS 80XL037 Timing Belt, 0.38 Inch Belt Width, 1/5 Inch Pitch, Neoprene | AK4RNP 80XL03740--0.38"1/5"8"--€6.20
TB WOODS 90XL037 Timing Belt, 0.38 Inch Belt Width, 1/5 Inch Pitch, Neoprene | AK4RNR 90XL03745--0.38"1/5"9"--€6.34
TB WOODS 120XL037 Timing Belt, Width 0.38 Inch, Pitch Length 12 Inch, Teeth 60 | AK4RNZ 120XL03760--0.38"1/5"12"--€6.86
TB WOODS 150XL037 Timing Belt, Width 0.38 Inch, Pitch Length 15 Inch, Teeth 75 | AK4RPG 150XL03775--0.38"1/5"15"--€7.39
TB WOODS 200XL037 Timing Belt, Width 0.38 Inch, Pitch Length 20 Inch, Teeth 100 | AK4RPV 200XL037100--0.38"1/5"20"--€8.45
TB WOODS 220XL037 Timing Belt, Width 0.38 Inch, Pitch Length 22 Inch, Teeth 110 | AK4RQA 220XL037110--0.38"1/5"22"--€8.84
TB WOODS 210L050 Timing Belt, Width 0.50 Inch, Pitch Length 21 Inch, Teeth 56 | AK4RQU 210L05056--1/2"3/8"21"--€14.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 72H200 Timing Belt Sprocket, Cast Iron, 5.25 inch Hub Dia., 2 inch Belt Width
€448.80 /unit