TB WOODS 90XL037 Timing Belt, 0.38 Inch Belt Width, 1/5 Inch Pitch, Neoprene | AK4RNR

TB WOODS 90XL037 Timing Belt Sprocket, Neoprene, 0.38 inch Belt Width, 0.2 inch Pitch

Item: AK4RNR Model: 90XL037
Limited Availability
€6.34 /unit
This product can only be shipped in multiples of 13
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket
Belt Width0.38"
MaterialNeoprene
Number Of Teeth45
Number Of Toothed Sides1
Operating Temp.-30°F to +180°F
Operating Temp. Range-30°F to +180°F
Pitch1/5"
Pitch Length9"
Product TypeTiming
ResistanceFire Resistant, Oil Resistant
Tooth ProfileTrapezoidal
Weight0.1 lbs.

Shipping Info:

Ship weight (kg) 0.4464
Ship length (cm)22.86
Ship width (cm)0.97

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Belt WidthPitchPitch LengthBore TypeFace WidthPrice
TB WOODS 80XL037 Timing Belt, 0.38 Inch Belt Width, 1/5 Inch Pitch, Neoprene | AK4RNP 80XL03740--0.38"1/5"8"--€6.20
TB WOODS 120XL037 Timing Belt, Width 0.38 Inch, Pitch Length 12 Inch, Teeth 60 | AK4RNZ 120XL03760--0.38"1/5"12"--€6.86
TB WOODS 150XL037 Timing Belt, Width 0.38 Inch, Pitch Length 15 Inch, Teeth 75 | AK4RPG 150XL03775--0.38"1/5"15"--€7.39
TB WOODS 200XL037 Timing Belt, Width 0.38 Inch, Pitch Length 20 Inch, Teeth 100 | AK4RPV 200XL037100--0.38"1/5"20"--€8.45
TB WOODS 220XL037 Timing Belt, Width 0.38 Inch, Pitch Length 22 Inch, Teeth 110 | AK4RQA 220XL037110--0.38"1/5"22"--€8.84
TB WOODS 210L050 Timing Belt, Width 0.50 Inch, Pitch Length 21 Inch, Teeth 56 | AK4RQU 210L05056--1/2"3/8"21"--€14.52
TB WOODS 345L050 Timing Belt, Width 0.50 Inch, Pitch 3/8 Inch, Teeth 92 | AK4RRY 345L05092--1/2"3/8"34 1/2"--€19.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 90XL037 Timing Belt Sprocket, Neoprene, 0.38 inch Belt Width, 0.2 inch Pitch
€6.34 /unit