METRO 2430NFS Solid Shelf 24x30 inch Stainless Steel | AB6PXM 22A299

METRO 2430NFS Solid Shelf 24x30 inch Stainless Steel

Item: AB6PXM Model: 2430NFSCross Ref: 22A299
In Stock

Get it by Thursday, Jun 12

€300.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAutoclavable Shelf
Adjustment TypeSplit Sleeve
Capacity800 lbs.
ColorSilver
Depth24"
FinishNatural
MaterialStainless Steel
Width30"
Load Capacity800 lbs.
Load Capacity Per Shelf800 lbs.
Number Of Shelves1
Overall Depth24"
Overall Height1 1/2"
Overall Width30"
Recommended EnvironmentDry, Harsh, Wet
Shelf Adjustment TypeSplit Sleeve
Shelf StyleSolid

Shipping Info:

Ship weight (kg) 15.3
Ship height (cm)3.81
Ship length (cm)76.84
Ship width (cm)76.2
HS code9403908041
Country of OriginUS

Product Variants

ProductModelAdjustment TypeColorFinishMaterialPkg. Qty.Price
METRO 1424NFS Solid Shelf 14x24 inch Stainless Steel - Pack of 4 | AB6NRZ 21Z663 1424NFSSplit SleeveSilverNaturalStainless Steel4€1,066.21
METRO 1430NFS Solid Shelf 14x30 inch Stainless Steel - Pack of 4 | AB6NTA 21Z664 1430NFSSplit SleeveSilverNaturalStainless Steel4€1,094.60
METRO 1436NFS Solid Shelf 14x36 inch Stainless Steel - Pack of 4 | AB6NTB 21Z665 1436NFSSplit SleeveSilverNaturalStainless Steel4€1,094.60
METRO 1442NFS Solid Shelf 14x42 inch Stainless Steel - Pack of 4 | AB6NTC 21Z666 1442NFSSplit SleeveSilverNaturalStainless Steel4€1,326.19
METRO 1448NFS Solid Shelf 14x48 inch Stainless Steel - Pack of 4 | AB6NTD 21Z667 1448NFSSplit SleeveSilverNaturalStainless Steel4€1,326.19
METRO 1460NFS Solid Shelf 14x60 inch Stainless Steel - Pack of 4 | AB6NTE 21Z668 1460NFSSplit SleeveSilverNaturalStainless Steel4€1,586.19
METRO 1824NFS Solid Shelf 18x24 inch Stainless Steel - Pack of 4 | AB6NTF 21Z669 1824NFSSplit SleeveSilverNaturalStainless Steel4€1,212.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO 2430NFS Solid Shelf 24x30 inch Stainless Steel
€300.96 /unit