TB WOODS 6C40MM Hub, 40 mm Bore Size, Cast Iron | AL2CXH

TB WOODS 6C40MM Sure-Flex Type C Clamp Hub, High Strength Cast Iron, 6 Size, 40mm Bore Dia.

Item: AL2CXH Model: 6C40MM
Limited Availability
€201.06 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemC Type Hub
Bore Dia.40 mm
Bore Size40 mm
Bore Tolerance+0.025 mm to +0.05 mm
Coupling Size6
Flange Length20 mm
HubShaft Hub
Hub Dia.76 mm
Hub Length29 mm
Keyway Size12 mm x 3.3 mm
Length Through Bore49 mm
MaterialCast Iron
Max. Angular Gap Misalignment1.78 mm
Max. Angular Misalignment
Max. Parallel Misalignment0.38 mm
Max. Speed6000 RPM
Outside Dia.102 mm
Set Screw Distance10 mm
Set Screw Thread Size5/16"-18
Set Screw Thread TypeCoarse
Setscrew Length1/2"
Setscrew LocationOver Keyseat
Setscrew Torque Requirement18 mm
Sf Hub Length29 mm
Size6"
Torque1028 N-m
Weight3 lbs.

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)7.62
Ship length (cm)10.16

Product Variants

ProductModelCoupling SizeBore Dia.Length Through BoreOutside Dia.Max. Parallel MisalignmentMax. SpeedBore ToleranceSetscrew LengthPrice
TB WOODS 6C118 Hub, 1 1/8 Inch Bore Size, Cast Iron | AK4AMR 6C11861 1/8"1.938"4"0.015"6000 RPM+0.0005" to +0.0015"1/2"€201.06
TB WOODS 8C178 Hub, 1 7/8 Inch Bore Size, Cast Iron | AK4AMT 8C17881 7/8"2 1/2"5.45"1/50"4500 RPM+0.0005" to +0.0015"1 1/4"€276.10
TB WOODS 8C218 Hub, 2 1/8 Inch Bore Size, Cast Iron | AK4AMU 8C21882 1/8"2 1/2"5.45"1/50"4500 RPM+0.0005" to +0.002"5/8"€276.10
TB WOODS 9C158 Hub, 1 5/8 Inch Bore Size, Cast Iron | AK4AMV 9C15891 5/8"3"1 1/2"0.025"3750 RPM+0.0005" to +0.0015"1"€335.28
TB WOODS 9C218 Hub, 2 1/8 Inch Bore Size, Cast Iron | AK4AMW 9C21892 1/8"3"1 1/2"0.025"3750 RPM+0.0005" to +0.002"1 1/4"€335.28
TB WOODS 10C158 Hub, Bore Size 1-5/8 Inch, Hub Diameter 5 Inch, Hub Length 2.28 Inch | AK4AMX 10C158101 5/8"3 1/2"1 1/2"0.025"3600 RPM+0.0005" to +0.0015"1"€425.11
TB WOODS 10C238 Hub, Bore Size 2-3/8 Inch, Hub Diameter 5 Inch, Hub Length 2.28 Inch | AK4AMY 10C238102 3/8"3 1/2"1 1/2"0.025"3600 RPM+0.0005" to +0.002"1"€425.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 6C40MM Sure-Flex Type C Clamp Hub, High Strength Cast Iron, 6 Size, 40mm Bore Dia.
€201.06 /unit