MAIN FILTER INC. MF0212273 Interchange Spin-On Filter, Cellulose, 10 Micron Rating, Buna Seal, 6.13 Inch Height | CF7QRA BT8844

MAIN FILTER INC. MF0212273 BT8844 Interchange Spin-On Filter, Cellulose, 10 Micron Rating, Buna Seal, 6.13 Inch Height

Item: CF7QRA Model: MF0212273Cross Ref: BT8844
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpin-On Hydraulic Filter
Bottom O.d.3.728"
Burst Pressure1015 psi
Capacity30.34g
Collapse Pressure290 psi
Cracking Pressure290 psi
Filter MediaCellulose
Filter Rating10 µm
Filter Size410 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height6.13"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Thread12 UN2B
Thread Size1 3/8"
Top O.d.3.819"

Product Details:

    • Repalcement BALDWIN BT8844

Product Variants

ProductModelFilter MediaHeightTop O.d.Cracking PressureBottom O.d.Filter RatingFilter SizeBurst PressurePrice
MAIN FILTER INC. MF0007111 Interchange Spin-On Filter, Glass, 25 Micron, Buna Seal, 5.748 Inch Height | CF6RFC MART MF0007111Glass5.748"3.78"-3.78"25 µm---
RFQ
MAIN FILTER INC. MF0008426 Interchange Spin-On Filter, Wire Mesh, 125 Micron, Buna Seal, 5.748 Inch Height | CF6RRN MART MF0008426Wire Mesh5.748"3.78"145 psi3.78"125 µm161 sq. in.304.6 psi-
RFQ
MAIN FILTER INC. MF0008427 Spin-On Filter, Wire Mesh, 60 Micron Rating, Buna Seal, 5.748 Inch Height | CF6RRP MART MF0008427Wire Mesh5.748"3.78"145 psi3.78"60 µm161 sq. in.304.6 psi-
RFQ
MAIN FILTER INC. MF0008432 Spin-On Filter, Wire Mesh, 125 Micron Rating, Buna Seal, 8.949 Inch Height | CF6RRR MART MF0008432Wire Mesh8.949"5.079"-5.079"125 µm---
RFQ
MAIN FILTER INC. MF0023528 Spin-On Filter, Glass/Water Removal, 10 Micron, Buna Seal, 6.969 Inch Height | CF6RYP MART MF0023528Glass, Water Removal6.969"5"-5"10 µm---
RFQ
MAIN FILTER INC. MF0029306 Interchange Spin-On Filter, Glass, 10 Micron, Buna Seal, 5.748 Inch Height | CF6TUC MART MF0029306Glass5.748"3.78"-3.78"10 µm---
RFQ
MAIN FILTER INC. MF0037888 Interchange Spin-On Filter, Glass, 5 Micron Rating, Buna Seal, 5.748 Inch Height | CF6UPW MART MF0037888Glass5.748"3.78"145 psi3.78"5 µm295 sq. in.304.6 psi-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0212273 BT8844 Interchange Spin-On Filter, Cellulose, 10 Micron Rating, Buna Seal, 6.13 Inch Height