TB WOODS 570H200 Timing Belt, Width 2 Inch, Pitch 1/2 Inch, Teeth 114 | AK4TET

TB WOODS 570H200 Timing Belt Sprocket, Neoprene, 2 inch Belt Width, 0.5 inch Pitch, 57 inch Pitch Length

Item: AK4TET Model: 570H200
Limited Availability
€112.20 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket
Belt Width2"
MaterialNeoprene
Number Of Teeth114
Number Of Toothed Sides1
Operating Temp.-30°F to +180°F
Operating Temp. Range-30°F to +180°F
Pitch1/2"
Pitch Length57"
Product TypeTiming
ResistanceFire Resistant, Oil Resistant
Tooth ProfileTrapezoidal
Weight0.9 lbs.

Shipping Info:

Ship weight (kg) 0.4005
Ship length (cm)144.78
Ship width (cm)5.08

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Belt WidthPitchPitch LengthBore TypeFace WidthPrice
TB WOODS 80XL037 Timing Belt, 0.38 Inch Belt Width, 1/5 Inch Pitch, Neoprene | AK4RNP 80XL03740--0.38"1/5"8"--€6.20
TB WOODS 90XL037 Timing Belt, 0.38 Inch Belt Width, 1/5 Inch Pitch, Neoprene | AK4RNR 90XL03745--0.38"1/5"9"--€6.34
TB WOODS 120XL037 Timing Belt, Width 0.38 Inch, Pitch Length 12 Inch, Teeth 60 | AK4RNZ 120XL03760--0.38"1/5"12"--€6.86
TB WOODS 150XL037 Timing Belt, Width 0.38 Inch, Pitch Length 15 Inch, Teeth 75 | AK4RPG 150XL03775--0.38"1/5"15"--€7.39
TB WOODS 200XL037 Timing Belt, Width 0.38 Inch, Pitch Length 20 Inch, Teeth 100 | AK4RPV 200XL037100--0.38"1/5"20"--€8.45
TB WOODS 220XL037 Timing Belt, Width 0.38 Inch, Pitch Length 22 Inch, Teeth 110 | AK4RQA 220XL037110--0.38"1/5"22"--€8.84
TB WOODS 210L050 Timing Belt, Width 0.50 Inch, Pitch Length 21 Inch, Teeth 56 | AK4RQU 210L05056--1/2"3/8"21"--€14.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 570H200 Timing Belt Sprocket, Neoprene, 2 inch Belt Width, 0.5 inch Pitch, 57 inch Pitch Length
€112.20 /unit