Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 7820270 Parallelogram Milling Insert, 20.00 mm Inscribed Circle, 1.00 mm Corner Radius | CT6BRK

OSG 7820270 Parallelogram Milling Insert, 20.00 mm Inscribed Circle, 1.00 mm Corner Radius

Item: CT6BRK Model: 7820270Cross Ref: 53HT27
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€143.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Ansi NumberPFR200R10-SH
Cast Iron (k) CompatibilityYes
Chip-breakerYes
Chip-breaker CodeSH
CoatingPVD
CompatibilityNo
Corner Radius1 mm
Cutting ApplicationFinishing
Cutting DirectionRight Hand
Cutting Edge Length20 mm
FeaturesComposed Of A Tough High-Strength Carbide Material With A Chipping Resistant And Wear Resistant Coating
For ToolholderPFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
For Use WithIndexable Ballnose End Mills
Hardened CompatibilityYes
Inscribed Circle20 mm
Insert ApplicationFinishing
Insert Holding TypeScrew
Insert Size200
MaterialCarbide
Mfr. Series78PFR Series
Mounting StyleScrew
No. Of Edges1
Non Ferrous (n) CompatibilityNo
Number Of Cutting Edges1
Primary Material ApplicationCast Iron, Hardened Steel, Steel
Primary Material Application Iso CodeH, K, P
ShapeParallelogram
Stainless CompatibilityNo
StylePFR
Super Alloy CompatibilityNo
System Of MeasurementMetric
Thickness5 mm
Width15 mm
Workpiece CompatibilityHardened
Ansi CodePFR200R10-SH
Coating ProcessPVD
Insert StylePFR
Iso NumberPFR200R10-SH
Manufacturer GradeXP3310
Material - MachiningCarbide
Measurement SystemMetric
Series78PFR Series

Shipping Info:

Ship weight (kg) 0.0248
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCorner RadiusThicknessInscribed CircleAnsi NumberMounting StyleInsert SizeShapeChip-breaker CodePrice
OSG 52201050 Parallelogram Milling Insert, 0.375 Inch Inscribed Circle, 0.0150 Inch Corner Radius | CT6BLW 522010500.015"2.6 mm3/8"PFR0375R015-SHScrew375ParallelogramSH€95.90
OSG 52201000 Parallelogram Milling Insert, 0.375 Inch Inscribed Circle, 0.0150 Inch Corner Radius | CT6BLX 522010000.015"2.6 mm3/8"PFR0375R015-STScrew375ParallelogramST€95.90
OSG 52201100 Parallelogram Milling Insert, 0.375 Inch Inscribed Circle, 0.0150 Inch Corner Radius | CT6BLY 522011000.015"2.6 mm3/8"PFR0375R015A-DScrew375ParallelogramD€216.94
OSG 52201101 Parallelogram Milling Insert, 0.375 Inch Inscribed Circle, 0.0300 Inch Corner Radius | CT6BLZ 522011010.03"2.6 mm3/8"PFR0375R030A-DScrew375ParallelogramD€216.94
OSG 52201001 Parallelogram Milling Insert, 0.375 Inch Inscribed Circle, 0.0300 Inch Corner Radius | CT6BMA 522010010.03"2.6 mm3/8"PFR0375R030-STScrew375ParallelogramST€95.90
OSG 52201102 Parallelogram Milling Insert, 0.375 Inch Inscribed Circle, 0.0600 Inch Corner Radius | CT6BMB 522011020.06"2.6 mm3/8"PFR0375R060A-DScrew375ParallelogramD€216.94
OSG 52201002 Parallelogram Milling Insert, 0.375 Inch Inscribed Circle, 0.0600 Inch Corner Radius | CT6BMC 522010020.06"2.6 mm3/8"PFR0375R060-STScrew375ParallelogramST€95.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 7820270 Parallelogram Milling Insert, 20.00 mm Inscribed Circle, 1.00 mm Corner Radius
€143.10 /unit