TB WOODS 14MPC37S90MPB Sprocket, MPB Bushing, Belt Width 90 mm, Teeth 37 | AX3YBD

TB WOODS 14MPC37S90MPB QT Power Chain II Belt Sprocket, Ductile Iron, 90mm Belt Width, 6.492 inch Pitch Dia.

Item: AX3YBD Model: 14MPC37S90MPB
In Stock

Get it by Wednesday, Jun 11

€597.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransmission Chain Sprocket
Belt TypePolychain
Belt Width90 mm
Bore TypeFinished With No Keyway
BushingMPB
ConstructionPlain
Dimension E1.13"
Dimension L5.33"
Dimension M0.0"
Face Width4 1/5"
Hub Location5.63"
Hub Projection5.63"
MaterialDuctile Cast Iron , Ductile Iron
Max. Rpm5990 RPM
Number Of Teeth37
Outside Dia.6.38"
Pitch Dia.6.492"
Product TypeQt Power Chain II
Rpm High5990 RPM
Weight37 lbs.

Shipping Info:

Ship weight (kg) 16.65
Ship height (cm)16.21
Ship length (cm)16.21
Ship width (cm)8.99

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Belt WidthBore TypeFace WidthRpm HighDimension EPrice
TB WOODS 14MPC112S125 Sprocket, Belt Width 125 mm, Face Width 1.36 Inch, Teeth 112 | AM9JWN 14MPC112S12511219.65"19.54"125 mmTaper Locking Bushing5.61"1280 RPM0.0"€1,676.27
TB WOODS 14MPC112S37 Sprocket, Face Width 2.06 Inch, Pitch Diameter 19.65 Inch, Cast Iron | AM9JWP 14MPC112S3711219.65"19.54"37 mmTaper Locking Bushing2.06"1280 RPM0.0"€1,014.96
TB WOODS 14MPC140S37 Sprocket, Face Width 2.06 Inch, Pitch Diameter 24.56 Inch, Cast Iron | AM9JWQ 14MPC140S3714024.562"24.45"37 mmTaper Locking Bushing2.06"1030 RPM0.0"€1,330.49
TB WOODS 14MPC140S68 Sprocket, Face Width 3.33 Inch, Pitch Diameter 24.56 Inch, Cast Iron | AM9JWR 14MPC140S6814024.562"24.45"68 mmTaper Locking Bushing3.33"1030 RPM0.0"€1,635.52
TB WOODS 14MPC140S90 Sprocket, Face Width 4.20 Inch, Pitch Diameter 24.56 Inch, Cast Iron | AM9JWT 14MPC140S9014024.562"24.45"90 mmTaper Locking Bushing4 1/5"1030 RPM0.0"€1,784.48
TB WOODS 14MPC168S125 Sprocket, Face Width 5.61 Inch, Pitch Diameter 29.48 Inch, Cast Iron | AM9JWU 14MPC168S12516829.475"29.37"125 mmTaper Locking Bushing5.61"860 RPM0.0"€2,777.69
TB WOODS 14MPC168S68 Sprocket, Face Width 3.33 Inch, Pitch Diameter 29.48 Inch, Cast Iron | AM9JWV 14MPC168S6816829.475"29.37"68 mmTaper Locking Bushing3.33"860 RPM0.0"€2,171.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 14MPC37S90MPB QT Power Chain II Belt Sprocket, Ductile Iron, 90mm Belt Width, 6.492 inch Pitch Dia.
€597.59 /unit