TB WOODS 14MPC140S37 Sprocket, Face Width 2.06 Inch, Pitch Diameter 24.56 Inch, Cast Iron | AM9JWQ

TB WOODS 14MPC140S37 QT Power Chain II Belt Sprocket, Cast Iron, 8.75 inch Hub Dia., 37mm Belt Width

Item: AM9JWQ Model: 14MPC140S37
In Stock

Get it by Wednesday, Jun 11

€1,330.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransmission Chain Sprocket
Belt TypePolychain
Belt Width37 mm
Bore TypeTaper Lock Bushed , Taper Locking Bushing
Bushing Type3525
ConstructionSpoked
Dimension E0.0"
Dimension L2 1/2"
Dimension M11/25"
Face Width2.06"
Hub Dia.8 3/4"
Hub Length2 1/2"
Inside Dia.21.31"
MaterialCast Iron
Max. Rpm1030 RPM
Number Of Teeth140
Outside Dia.24.45"
Pitch Dia.24.562"
Rpm High1030 RPM
Weight135 lbs.

Shipping Info:

Ship weight (kg) 60.75
Ship height (cm)74.6
Ship length (cm)74.6
Ship width (cm)3.71

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Belt WidthBore TypeFace WidthRpm HighDimension EPrice
TB WOODS 14MPC112S125 Sprocket, Belt Width 125 mm, Face Width 1.36 Inch, Teeth 112 | AM9JWN 14MPC112S12511219.65"19.54"125 mmTaper Locking Bushing5.61"1280 RPM0.0"€1,676.27
TB WOODS 14MPC112S37 Sprocket, Face Width 2.06 Inch, Pitch Diameter 19.65 Inch, Cast Iron | AM9JWP 14MPC112S3711219.65"19.54"37 mmTaper Locking Bushing2.06"1280 RPM0.0"€1,014.96
TB WOODS 14MPC140S68 Sprocket, Face Width 3.33 Inch, Pitch Diameter 24.56 Inch, Cast Iron | AM9JWR 14MPC140S6814024.562"24.45"68 mmTaper Locking Bushing3.33"1030 RPM0.0"€1,635.52
TB WOODS 14MPC140S90 Sprocket, Face Width 4.20 Inch, Pitch Diameter 24.56 Inch, Cast Iron | AM9JWT 14MPC140S9014024.562"24.45"90 mmTaper Locking Bushing4 1/5"1030 RPM0.0"€1,784.48
TB WOODS 14MPC168S125 Sprocket, Face Width 5.61 Inch, Pitch Diameter 29.48 Inch, Cast Iron | AM9JWU 14MPC168S12516829.475"29.37"125 mmTaper Locking Bushing5.61"860 RPM0.0"€2,777.69
TB WOODS 14MPC168S68 Sprocket, Face Width 3.33 Inch, Pitch Diameter 29.48 Inch, Cast Iron | AM9JWV 14MPC168S6816829.475"29.37"68 mmTaper Locking Bushing3.33"860 RPM0.0"€2,171.74
TB WOODS 14MPC224S90 Sprocket, Face Width 4.20 Inch, Pitch Diameter 39.30 Inch, Cast Iron | AM9JWW 14MPC224S9022439.3"39.19"90 mmTaper Locking Bushing4 1/5"640 RPM0.0"€4,179.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 14MPC140S37 QT Power Chain II Belt Sprocket, Cast Iron, 8.75 inch Hub Dia., 37mm Belt Width
€1,330.49 /unit